Zoro Homepage

Vacuum Gauge, Test, 3-1/2 In

  • Mfr # 4FMP4

  • Zoro # G0041912


product price: $37.89
/ea

Key Features

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Corrosion-Resistant Case
Liquid Filled
No
Gauge Nominal Dial Size
3 1/2 in
Basic Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FMP4
Zoro #
G0041912
UPC #
190735508657
Country of Origin
China

Dimensions

Gauge Nominal Dial Size
3 1/2 in
Gauge Connection Size
1/4 in
Connection Size
1/4 in NPT
Nominal Dial Size
3 1/2 in
Process Connection Size
1/4 in

Details

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
Corrosion-Resistant Case
Liquid Filled
No
Basic Gauge Case Material
Stainless Steel
Basic Gauge Wetted Parts
Stainless Steel
Gauge Connection Type
MNPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
in Hg
Calibration Certificate Included
No
Basic Gauge Lens Material
Plastic
Gauge Socket Material
316 Stainless Steel
Gauge Primary Range Values
-30 to 0
Gauge Secondary Range Values
-100 to 0
Gauge Panel Mountable
No
Connection Location
Lower
Gauge Case Color
Stainless Steel
Gauge Lens Material
Acrylic
Item
Commercial Vacuum Gauge
Gauge Accuracy
+/-3-2-3%
Case Color
Silver
Basic Gauge Sensor Material
Stainless Steel
Operating Temp. Range
-40 Degrees to 150 Degrees F
Gauge Case Material
304 Stainless Steel
Smallest Graduation
1 in Hg
Basic Gauge Socket Material
Stainless Steel
Gauge Secondary Range Units
kPa
Gauge Primary Range Smallest Graduation
1
Gauge Sensor Material
316 Stainless Steel
Range
100 kPa Vac to 0, 30 in Hg Vac to 0
Primary Scale Units
in Hg
Removable Bezel
No
Process Connection Type
NPT
Process Connection Location
Bottom
Pressure Gauge Type
General Purpose Dial Pressure Gauge
Pressure Range Type
Vacuum
Blowout Safety Back
No
Lens Material
Acrylic
Field Fillable
No
Non-Sparking
No
Hazardous Location Rating
Not Rated
Includes Vent Plug
No
Cleaned for Oxygen Service
No
Application
Test and Measurement
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Secondary Pressure Range
-100 to 0
Includes Calibration Certificate
No
Vibration Resistance
None
Dial Color
White
Panel-Mountable
No
Scale Type
Dual
Gauge Case Liquid
None
IP/NEMA Rating
Not Rated
Accuracy Scale
Mid-Scale
Includes Mounting Hardware
No
Primary Pressure Range
30 to 0
Sensor Material
316 Stainless Steel
Process Connection Gender
Male
Accuracy
+/-3-2-3%
Primary Scale Minor Graduations
1
Secondary Scale Units
kPa
Socket Material
316 Stainless Steel
Dry Dampening Feature
None
Liquid-Filled Case
No
Freeze Resistant Movement
No
Bezel Material
Crimped Stainless Steel
Case Material
304 Stainless Steel

Description

Commercial Vacuum Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Nominal Dial Size 3 1/2 in, Lens Material Acrylic, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Sensor Material 316 Stainless Steel, Socket Material 316 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/4 in, Panel-Mountable No, Pressure Gauge Type General Purpose Dial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.