Vacuum Sealer Bags, 28" x 10", 3 mil, Clear, Heat Seal, 500 PK

  • Mfr # 5CPW5

  • Zoro # G3064792


product price:  $204.99
/pk 500, $0.41/ea
Free Shipping & Returns

Key Features

Width
10"
Length
28"
Color
Clear
Bag Closure Type
Heat Seal
Thickness
3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CPW5
Zoro #
G3064792
UPC #
654866020971
Country of Origin
China

Dimensions

Width
10"
Length
28"
Thickness
3 mil
Depth
0
Size
28" x 10"
Overall Length
28 in

Details

Item
Vacuum Sealer Bags
Color
Clear
Bag Closure Type
Heat Seal
Material
Low Density Polyethylene (LDPE) and Nylon
Standards
FDA, USDA
Hang Hole
No
Bag Item
Vacuum Pouch
Bag Material
Poly-Nylon
FDA Compliant
Yes
Compatible Sealer Type
In Chamber
Reclosable
Open
Maximum Cooking Temperature
176 Degrees F

Description

Vacuum Sealer Bag, Bag Closure Type Triple Seal, Bag Features Standard, Bag Item Vacuum Pouch, Bag Material Poly-Nylon, Bag Package Configuration Flat Bag, Color Clear, Compatible Sealer Type In Chamber, FDA Compliant Yes, Length 28 in, Maximum Cooking Temperature 176 Degrees F, Reclosable Open, Standards FDA, USDA, Thickness 3 mil, Width 10 in, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.