Valve Cap, PK100
Mfr # 40JM40
Zoro # G2575137
product price: $18.69
/pk 100, $0.19/eaKey Features
Color
Silver
Thread Size
0.305"-32
Product Type
Tire Valve Caps
Compatible Valve Size
Standard Bore
Design
Grip Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40JM40
Zoro #
G2575137
UPC #
190735551462
Country of Origin
China
Dimensions
Thread Size
0.305"-32
Compatible Valve Size
Standard Bore
Overall Length
1/2 in
Compatible Thread Size
0.305-32
Details
Item
Valve Cap
Color
Silver
Product Type
Tire Valve Caps
Design
Grip Seal
Cap Shape
Round
Description
Formerly Imperial Supplies.
Valve Cap, Product Type Tire Valve Caps, Design Grip Seal, Cap Shape Round, Color Silver, Overall Length 1/2 in, Compatible Thread Size 0.305-32, Compatible Valve Size Standard Bore, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.