Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Control Key, 30 In, Steel

  • Mfr # 4NDR1

  • Zoro # G3128422


product price: $12.09
/ea

Key Features

Head Configuration
Fork
Overall Length
31 1/8 in
Rod Dia.
0.31 in
Material
Steel
Overall Width
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NDR1
Zoro #
G3128422
UPC #
190735516577
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
31 1/8 in
Rod Dia.
0.31 in
Overall Width
4 1/8 in
Overall Height
29 1/2 in
Handle Diameter
3/8 in
Key Size
31 1/8 in
Handle Length
29 1/2 in

Details

Head Configuration
Fork
Material
Steel
Item
Valve Key
Compatible Product Type
Shut-Off Water Valves
Corrosion-Resistance
Not Corrosion-Resistant
Includes Insulation
Not Insulated
Handle Shape
Straight
Key Type
Shut-Off Valve Key
Handle Color
Silver
For System Type
Water
Finish
Liquid Coated
Includes Bits
Bits Not Included

Description

Valve Key, Handle Shape Straight, Overall Length 31 1/8 in, Steel, Tip Size Not Applicable, Tip Style Not Applicable, Water, Not Applicable, Liquid Coated, Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.