Valve Stem Packing, 5/32x120 In
Mfr # 21TF45
Zoro # G7564584
product price: $9.15
/eaKey Features
Material
PTFE
Overall Length
10 ft
Thickness
0.15 in
Color
White
Backing Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21TF45
Zoro #
G7564584
UPC #
190735424025
Country of Origin
China
Dimensions
Overall Width
5/32 in
Overall Length
10 ft
Thickness
0.15 in
Details
Item
Valve Packing Tape
Material
PTFE
Color
White
Backing Material
PTFE
Tape Type
Valve Packing Tape
Liquid Pressure Range
0 to 2250 psi
Gas Pressure Range
0 to 500 psi
Tape Shape
Continuous Roll
Maximum Operating Pressure for Liquids
2,250 psi
Maximum Operating Temperature
500 Degrees F
Minimum Operating Temperature
-400 Degrees F
Maximum Operating Pressure for Gases
500 psi
Specific Sealing Application
General Purpose Economy Grade
Description
Valve Packing Tape, Overall Width 5/32 in, Overall Length 10 ft, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure for Liquids 2,250 psi, Maximum Operating Pressure for Gases 500 psi, Color White, Tape Type Valve Packing Tape, Backing Material PTFE, Thickness 0.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.