Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vanguard Renewable and Compostable Sugarcane Plates, 6" dia, White, PK1000

  • Mfr # EP-P016NFA

  • Zoro # G007055970


product price: $120.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Microwave Safe
Yes
Product Series
Vanguard
Pack Count
1,000
Packs per Case
1
Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-P016NFA
Zoro #
G007055970
UPC #
00644632932201
Country of Origin
China

Dimensions

Diameter
6 in
Disposable Plate Size
6 in
Width
6 in

Details

Item
Plates
Microwave Safe
Yes
Product Series
Vanguard
Pack Count
1,000
Packs per Case
1
Basic Foodware Material
Sugarcane
Material
Sugarcane
Green Certification or Other Recognition
Biodegradable Products Institute (BPI)(R) Certified
Disposable Foodware Color
White
Number of Compartments
1
Color
White
Food Service Disposables Grouping
Plate
Disposable Foodware Shape
Round
Plate Type
Appetizer Plate
USDA Certified Bio-based Products
No
SFI Certified
No
FSC Certified
No
Label Shape
Round
Specific Material
Bagasse
Coating/Lining
Uncoated/Unlined
Shape
Round
Recyclable
No
BPI Certified
Yes
Bio-Based
Yes
Pattern
Patternless
Compostable
Home Compostable
Standards
BPI Certified Compostable; USDA Certified Biobased 96%
Color Family
White
Material Type
Sugarcane
Dinnerware Type
Plate

Description

Disposable Fiber Plate, Bio-Based Yes, BPI Certified Yes, Coating/Lining Uncoated/Unlined, Color White, Compostable Home Compostable, Diameter 6 in, Disposable Plate Size 6 in, FSC Certified No, Length Not Applicable, Material Fiber, Microwave Safe Yes, Number of Compartments 1, Pack Count 1,000, Packs per Case 1, Pattern Patternless, Plate Type Appetizer Plate, Recyclable No, SFI Certified No, Shape Round, Standards Not Applicable, USDA Certified Bio-based Products No, Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.