Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vanguard Renewable and Compostable Sugarcane Plates, 9" dia, White, PK500

  • Mfr # EP-P013NFA

  • Zoro # G507055982


product price: $138.99
/pk 500, $0.28/ea
Free Shipping & Returns

Key Features

Microwave Safe
Yes
Product Series
Vanguard
Pack Count
500
Packs per Case
1
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP-P013NFA
Zoro #
G507055982
UPC #
00644632932195
Country of Origin
China

Dimensions

Width
9 in
Disposable Plate Size
9 in
Diameter
9 in

Details

Item
Disposable Fiber Plate
Microwave Safe
Yes
Product Series
Vanguard
Pack Count
500
Packs per Case
1
Number of Compartments
1
Food Service Disposables Grouping
Plate
Basic Foodware Material
Sugarcane
Disposable Foodware Color
White
Green Certification or Other Recognition
Biodegradable Products Institute (BPI)(R) Certified
Disposable Foodware Shape
Round
Color
White
Material
Fiber
SFI Certified
No
Coating/Lining
Uncoated/Unlined
Recyclable
No
Compostable
Home Compostable
Plate Type
Luncheon Plate
Specific Material
Bagasse
FSC Certified
No
Label Shape
Round
Shape
Round
Bio-Based
Yes
BPI Certified
Yes
USDA Certified Bio-based Products
No
Pattern
Patternless

Description

Disposable Fiber Plate, Bio-Based Yes, BPI Certified Yes, Coating/Lining Uncoated/Unlined, Color White, Compostable Home Compostable, Diameter 9 in, Disposable Plate Size 9 in, FSC Certified No, Length Not Applicable, Material Fiber, Microwave Safe Yes, Number of Compartments 1, Pack Count 500, Packs per Case 1, Pattern Patternless, Plate Type Luncheon Plate, Recyclable No, SFI Certified No, Shape Round, Standards Not Applicable, USDA Certified Bio-based Products No, Width 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.