Zoro Homepage

Vapor Adsorbent Cartridge, 12 In. H, PK2

  • Mfr # 3NPJ2

  • Zoro # G3987803


product price: $179.99
/pk 2, $90.00/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Steel
For Use With
Flammables
Width
3 3/4 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NPJ2
Zoro #
G3987803
UPC #
190735719015
Country of Origin
United States

Dimensions

Width
3 3/4 in
Height
12 in
Depth
3 3/4 in

Details

Item
Vapor Adsorbent Cartridge
Color
Gray
Material
Steel
For Use With
Flammables
Includes
(2) Vapor Absorbent Cartridge
Legend
Adsorbs Noxious Acid Vapors and Odor Compounds that can Build Up Inside Acid/Corrosive Storage Cabinets
Accessory Type
Vapor Adsorbent Cartridge
For Use With Product Type
Safety Storage Cabinet
For Use With Cabinet/Locker Type
All Safety Cabinets

Description

Vapor Adsorbent Cartridge, Accessory Type Vapor Adsorbent Cartridge, Color Gray, Depth 3 3/4 in, For Use With Flammables, For Use With Product Type Safety Storage Cabinet, Height 12 in, Includes (2) Vapor Absorbent Cartridge, Legend Adsorbs Noxious Acid Vapors and Odor Compounds that can Build Up Inside Acid/Corrosive Storage Cabinets, Load Capacity Not Applicable, Material Steel, Width 3 3/4 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.