Variable Pitch V-Belt Pulley
Mfr # 1VL25X1/2
Zoro # G410987158
product price: $15.79
/eaKey Features
Number of Grooves
1
Weight
0.8 lb
Overall Width
1 1/2 in
Standards
REACH Certification, RoHS Compliant
Material Fabrication
Cast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1VL25X1/2
Zoro #
G410987158
UPC #
00195057185289
Country of Origin
China
Dimensions
Overall Width
1 1/2 in
Outside Diameter
2.5 in
For Belt Trade Size
3L, 4L, 5L, A, AX, B, BX
Bore Diameter
1/2 in
BX Pitch Diameter (Maximum)
2.2 in
Maximum Pitch Diameter
2.2 in (4L, A), 2.2 in (5L, B), 2.4 in (3L)
BX Pitch Diameter (Minimum)
2 in
4L Pitch Diameter (Maximum)
2.2 in
A Pitch Diameter (Maximum)
2.2 in
3L Pitch Diameter (Maximum)
2.4 in
B Pitch Diameter (Maximum)
2.2 in
AX Pitch Diameter (Minimum)
1.6 in
AX Pitch Diameter (Maximum)
2.2 in
5L Pitch Diameter (Maximum)
2.2 in
B Pitch Diameter (Minimum)
2 in
5L Pitch Diameter (Minimum)
2 in
4L Pitch Diameter (Minimum)
1.6 in
A Pitch Diameter (Minimum)
1.6 in
3L Pitch Diameter (Minimum)
1.6 in
Maximum Face Width
0.844 in
Minimum Pitch Diameter
1.6 in (3L), 1.6 in (4L, A), 2 in (5L, B)
Minimum Face Width
0.594 in
Length through Bore
1 1/2 in
Description
Variable Pitch V-Belt Pulley, Bore Diameter 1/2 in, Standards REACH Certification, RoHS Compliant, For Belt Trade Size 3L, 4L, 5L, A, AX, B, BX, For V-Belt Type Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 2.2 in (4L, A), 2.2 in (5L, B), 2.4 in (3L), Number of Grooves 1, Outside Diameter 2.5 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) 2.4 in, 3L Pitch Diameter (Minimum) 1.6 in, 3V Pitch Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.