Zoro Homepage

Variable Pitch V-Belt Pulley

  • Mfr # 1VL34X1/2

  • Zoro # G310987043


product price: $18.79
/ea

Key Features

Number of Grooves
1
Bore Diameter
1/2 in
For Belt Trade Size
3L, 4L, 5L, A, AX, B, BX
Material Fabrication
Cast
Outside Diameter
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VL34X1/2
Zoro #
G310987043
UPC #
00195057185326
Country of Origin
China

Dimensions

Bore Diameter
1/2 in
For Belt Trade Size
3L, 4L, 5L, A, AX, B, BX
Outside Diameter
3.15 in
Overall Width
1 11/16 in
4L Pitch Diameter (Minimum)
1.9 in
B Pitch Diameter (Maximum)
3.2 in
B Pitch Diameter (Minimum)
2.4 in
BX Pitch Diameter (Maximum)
3.2 in
4L Pitch Diameter (Maximum)
2.9 in
3L Pitch Diameter (Minimum)
1.7 in
5L Pitch Diameter (Maximum)
3.2 in
A Pitch Diameter (Maximum)
2.9 in
AX Pitch Diameter (Minimum)
1.9 in
BX Pitch Diameter (Minimum)
2.4 in
5L Pitch Diameter (Minimum)
2.4 in
A Pitch Diameter (Minimum)
1.9 in
Maximum Pitch Diameter
2.5 in (3L), 2.9 in (4L, A), 3.2 in (5L, B)
3L Pitch Diameter (Maximum)
2.5 in
AX Pitch Diameter (Maximum)
2.9 in
Length through Bore
1 11/16 in
Minimum Pitch Diameter
1.7 in (3L), 1.9 in (4L, A), 2.4 in (5L, B)
Maximum Face Width
1.078 in
Minimum Face Width
0.719 in

Details

Number of Grooves
1
Material Fabrication
Cast
Standards
REACH Certification, RoHS Compliant
Weight
1.1 lb
Material
Cast Iron
Item
Variable Pitch V-Belt Pulley
For V-Belt Type
Classical, Cogged
Number of Turns
4 (3L); 5 (4L, A); 5 (5L, B)
Pulley Construction
Plain
Pulley Industry Number
1VL34

Description

Variable Pitch V-Belt Pulley, Bore Diameter 1/2 in, Standards REACH Certification, RoHS Compliant, For Belt Trade Size 3L, 4L, 5L, A, AX, B, BX, For V-Belt Type Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 2.5 in (3L), 2.9 in (4L, A), 3.2 in (5L, B), Number of Grooves 1, Outside Diameter 3.15 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) 2.5 in, 3L Pitch Diameter (Minimum) 1.7 in, 3V Pitch Diameter (Maximum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.