Zoro Homepage

Variable Pitch V-Belt Pulley

  • Mfr # 1VM50X7/8

  • Zoro # G310985681


product price: $36.49
/ea

Key Features

Material Fabrication
Cast
For Belt Trade Size
3L, 4L, 5L, A, AX, B, BX
Outside Diameter
4.75 in
Bore Diameter
7/8 in
Weight
2.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VM50X7/8
Zoro #
G310985681
UPC #
00195057185463
Country of Origin
China

Dimensions

For Belt Trade Size
3L, 4L, 5L, A, AX, B, BX
Outside Diameter
4.75 in
Bore Diameter
7/8 in
Overall Width
1 7/8 in
AX Pitch Diameter (Minimum)
3.4 in
5L Pitch Diameter (Minimum)
3.7 in
3L Pitch Diameter (Maximum)
4.1 in
B Pitch Diameter (Minimum)
3.7 in
5L Pitch Diameter (Maximum)
4.7 in
3L Pitch Diameter (Minimum)
3.4 in
BX Pitch Diameter (Maximum)
4.7 in
A Pitch Diameter (Maximum)
4.4 in
4L Pitch Diameter (Minimum)
3.4 in
B Pitch Diameter (Maximum)
4.7 in
BX Pitch Diameter (Minimum)
3.7 in
4L Pitch Diameter (Maximum)
4.4 in
Maximum Pitch Diameter
4.1 in (3L), 4.4 in (4L, A), 4.7 in (5L, B)
AX Pitch Diameter (Maximum)
4.4 in
A Pitch Diameter (Minimum)
3.4 in
Maximum Face Width
1.063 in
Minimum Face Width
0.688 in
Keyway Width
3/16 in
Length through Bore
1 7/8 in
Minimum Pitch Diameter
3.3 in (3L), 3.4 in (4L, A), 3.7 in (5L, B)
Keyway Depth
3/32 in

Details

Material Fabrication
Cast
Item
Variable Pitch V-Belt Pulley
Weight
2.8 lb
Standards
REACH Certification, RoHS Compliant
Number of Grooves
1
Material
Cast Iron
For V-Belt Type
Classical, Cogged
Pulley Construction
Plain
Number of Turns
4 (3L); 5 (4L, A); 6 (5L, B)
Pulley Industry Number
1VM50

Description

Variable Pitch V-Belt Pulley, Bore Diameter 7/8 in, Standards REACH Certification, RoHS Compliant, For Belt Trade Size 3L, 4L, 5L, A, AX, B, BX, For V-Belt Type Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 4.1 in (3L), 4.4 in (4L, A), 4.7 in (5L, B), Number of Grooves 1, Outside Diameter 4.75 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) 4.1 in, 3L Pitch Diameter (Minimum) 3.4 in, 3V Pitch Diameter (Maximum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.