
Variable Pitch V-Belt Pulley
Mfr # 1VP25X5/8
Zoro # G610986852
product price: $16.19
/eaKey Features
Number of Grooves
1
Overall Width
1 1/2 in
Bore Diameter
5/8 in
For Belt Trade Size
3L
Material Fabrication
Cast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1VP25X5/8
Zoro #
G610986852
UPC #
00195057185494
Country of Origin
China
Dimensions
Overall Width
1 1/2 in
Bore Diameter
5/8 in
For Belt Trade Size
3L
Outside Diameter
2.5 in
3L Pitch Diameter (Maximum)
2.4 in
Maximum Pitch Diameter
2.4 in (3L)
3L Pitch Diameter (Minimum)
1.6 in
Keyway Depth
3/32 in
Minimum Pitch Diameter
1.6 in (3L)
Minimum Face Width
0.563 in
Length through Bore
1 1/2 in
Keyway Width
3/16 in
Maximum Face Width
0.813 in
Details
Number of Grooves
1
Item
Variable Pitch V-Belt Pulley
Material Fabrication
Cast
Weight
0.7 lb
Standards
REACH Certification, RoHS Compliant
Material
Cast Iron
For V-Belt Type
Classical, Cogged
Pulley Construction
Plain
Number of Turns
4 (3L)
Pulley Industry Number
1VP25
Description
Variable Pitch V-Belt Pulley, Bore Diameter 5/8 in, Standards REACH Certification, RoHS Compliant, For Belt Trade Size 3L, For V-Belt Type Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 2.4 in (3L), Number of Grooves 1, Outside Diameter 2.5 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) 2.4 in, 3L Pitch Diameter (Minimum) 1.6 in, 3V Pitch Diameter (Maximum) Not Applicable, 3V Pitch Diameter (Minimum) Not Applicable, 3VX Pitch Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.