Variable Pitch V-Belt Pulley
Mfr # 1VP30X1/2
Zoro # G310986893
product price: $16.99
/eaKey Features
Number of Grooves
1
Outside Diameter
2.87 in
Weight
1.1 lb
Standards
REACH Certification, RoHS Compliant
Material Fabrication
Cast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1VP30X1/2
Zoro #
G310986893
UPC #
00195057185500
Country of Origin
China
Dimensions
Outside Diameter
2.87 in
Bore Diameter
1/2 in
For Belt Trade Size
3L
Overall Width
1 11/16 in
Maximum Pitch Diameter
2.6 in (3L)
3L Pitch Diameter (Minimum)
1.8 in
3L Pitch Diameter (Maximum)
2.6 in
Length through Bore
1 21/32 in
Maximum Face Width
0.813 in
Minimum Face Width
0.563 in
Minimum Pitch Diameter
1.8 in (3L)
Details
Number of Grooves
1
Weight
1.1 lb
Standards
REACH Certification, RoHS Compliant
Material Fabrication
Cast
Item
Variable Pitch V-Belt Pulley
Material
Cast Iron
For V-Belt Type
Classical, Cogged
Number of Turns
4 (3L)
Pulley Construction
Plain
Pulley Industry Number
1VP30
Description
Variable Pitch V-Belt Pulley, Bore Diameter 1/2 in, Standards REACH Certification, RoHS Compliant, For Belt Trade Size 3L, For V-Belt Type Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 2.6 in (3L), Number of Grooves 1, Outside Diameter 2.87 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) 2.6 in, 3L Pitch Diameter (Minimum) 1.8 in, 3V Pitch Diameter (Maximum) Not Applicable, 3V Pitch Diameter (Minimum) Not Applicable, 3VX Pitch Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.