Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Variable Pitch V-Belt Pulley

  • Mfr # 1VP34x1-1/8

  • Zoro # G214868943


product price: $18.99
/ea

Key Features

Number of Grooves
1
A Pitch Diameter (Minimum)
1.9 in
Minimum Face Width
0.688 in
Set Screw Location
One 90 Degrees from Keyway, One over the Keyway
4L Pitch Diameter (Maximum)
2.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1VP34x1-1/8
Zoro #
G214868943
UPC #
00195057185555
Country of Origin
China

Dimensions

A Pitch Diameter (Minimum)
1.9 in
Minimum Face Width
0.688 in
4L Pitch Diameter (Maximum)
2.9 in
AX Pitch Diameter (Maximum)
2.9 in
Bore Diameter
1 1/8 in
3L Pitch Diameter (Maximum)
2.5 in
Keyway Depth
1/8 in
Length through Bore
1 7/8 in
Maximum Face Width
1 in
BX Pitch Diameter (Maximum)
3.2 in
3L Pitch Diameter (Minimum)
1.7 in
AX Pitch Diameter (Minimum)
1.9 in
For Belt Trade Size
3L, 4L, 5L, A, AX, B, BX
A Pitch Diameter (Maximum)
2.9 in
5L Pitch Diameter (Maximum)
3.2 in
Minimum Pitch Diameter
1.7 in (3L), 1.9 in (4L, A), 2.4 in (5L, B)
B Pitch Diameter (Minimum)
2.4 in
BX Pitch Diameter (Minimum)
2.4 in
Keyway Width
1/4 in
Maximum Pitch Diameter
2.5 in (3L), 2.9 in (4L, A), 3.2 in (5L, B)
4L Pitch Diameter (Minimum)
1.9 in
B Pitch Diameter (Maximum)
3.2 in
Overall Width
1 7/8 in
5L Pitch Diameter (Minimum)
2.4 in
Outside Diameter
3.15 in

Details

Number of Grooves
1
Set Screw Location
One 90 Degrees from Keyway, One over the Keyway
Pulley Construction
Plain
For V-Belt Type
Classical, Cogged
Standards
REACH Certification, RoHS Certification
Material
Cast Iron
Number of Turns
4 (3L); 5 (4L, A); 5 (5L, B)
Pulley Industry Number
1VP34
Weight
1.4 lb
Item
Variable Pitch V-Belt Pulley
Material Fabrication
Cast

Description

Variable Pitch V-Belt Pulley, Bore Diameter 1 1/8 in, Standards REACH Certification, RoHS Certification, For Belt Trade Size 3L, 4L, 5L, A, AX, B, BX, For V-Belt Type Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 2.5 in (3L), 2.9 in (4L, A), 3.2 in (5L, B), Number of Grooves 1, Outside Diameter 3.15 in, Set Screw Location 90 Degrees from Keyway, On Keyway, 3L Pitch Diameter (Maximum) 2.5 in, 3L Pitch Diameter (Minimum) 1.7 in, 3V Pitch Diameter (Maximum) Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.