Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Variable Pitch V-Belt Pulley

  • Mfr # 1VP40x1-1/8

  • Zoro # G714868955


product price: $22.39
/ea

Key Features

Number of Grooves
1
AX Pitch Diameter (Minimum)
2.4 in
B Pitch Diameter (Maximum)
3.7 in
Minimum Face Width
0.688 in
Minimum Pitch Diameter
2.3 in (3L), 2.4 in (4L, A), 2.7 in (5L, B)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VP40x1-1/8
Zoro #
G714868955
UPC #
00195057185616
Country of Origin
China

Dimensions

AX Pitch Diameter (Minimum)
2.4 in
B Pitch Diameter (Maximum)
3.7 in
Minimum Face Width
0.688 in
Minimum Pitch Diameter
2.3 in (3L), 2.4 in (4L, A), 2.7 in (5L, B)
For Belt Trade Size
3L, 4L, 5L, A, AX, B, BX
Outside Diameter
3.75 in
5L Pitch Diameter (Maximum)
3.7 in
Keyway Width
1/4 in
AX Pitch Diameter (Maximum)
3.4 in
Length through Bore
1 7/8 in
Maximum Pitch Diameter
3.1 in (3L), 3.4 in (4L, A), 3.7 in (5L, B)
BX Pitch Diameter (Minimum)
2.7 in
3L Pitch Diameter (Maximum)
3.1 in
Maximum Face Width
1.063 in
Overall Width
1 7/8 in
Bore Diameter
1 1/8 in
BX Pitch Diameter (Maximum)
3.7 in
A Pitch Diameter (Maximum)
3.4 in
3L Pitch Diameter (Minimum)
2.3 in
Keyway Depth
1/8 in
B Pitch Diameter (Minimum)
2.7 in
A Pitch Diameter (Minimum)
2.4 in
4L Pitch Diameter (Minimum)
2.4 in
4L Pitch Diameter (Maximum)
3.4 in
5L Pitch Diameter (Minimum)
2.7 in

Details

Number of Grooves
1
Item
Variable Pitch V-Belt Pulley
Standards
REACH Certification, RoHS Certification
Pulley Construction
Plain
Set Screw Location
One 90 Degrees from Keyway, One over the Keyway
Material
Cast Iron
Pulley Industry Number
1VP40
For V-Belt Type
Classical, Cogged
Number of Turns
4 (3L); 5 (4L, A); 6 (5L, B)
Material Fabrication
Cast
Weight
2.04 lb

Description

Variable Pitch V-Belt Pulley, Bore Diameter 1 1/8 in, Standards REACH Certification, RoHS Certification, For Belt Trade Size 3L, 4L, 5L, A, AX, B, BX, For V-Belt Type Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 3.1 in (3L), 3.4 in (4L, A), 3.7 in (5L, B), Number of Grooves 1, Outside Diameter 3.75 in, Set Screw Location 90 Degrees from Keyway, On Keyway, 3L Pitch Diameter (Maximum) 3.1 in, 3L Pitch Diameter (Minimum) 2.3 in, 3V Pitch Diameter (Maximum) Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.