Zoro Homepage

Variable Pitch V-Belt Pulley

  • Mfr # 1VP50X1

  • Zoro # G810986966


product price: $39.59
/ea

Key Features

Number of Grooves
1
Material
Cast Iron
Outside Diameter
4.75 in
Material Fabrication
Cast
For Belt Trade Size
3L, 4L, 5L, A, AX, B, BX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VP50X1
Zoro #
G810986966
UPC #
00195057185715
Country of Origin
China

Dimensions

Outside Diameter
4.75 in
For Belt Trade Size
3L, 4L, 5L, A, AX, B, BX
Bore Diameter
1 in
Overall Width
1 7/8 in
B Pitch Diameter (Minimum)
3.7 in
BX Pitch Diameter (Maximum)
4.7 in
5L Pitch Diameter (Minimum)
3.7 in
B Pitch Diameter (Maximum)
4.7 in
BX Pitch Diameter (Minimum)
3.7 in
A Pitch Diameter (Maximum)
4.4 in
4L Pitch Diameter (Minimum)
3.4 in
5L Pitch Diameter (Maximum)
4.7 in
Maximum Pitch Diameter
4.1 in (3L), 4.4 in (4L, A), 4.7 in (5L, B)
3L Pitch Diameter (Maximum)
4.1 in
3L Pitch Diameter (Minimum)
3.3 in
A Pitch Diameter (Minimum)
3.4 in
4L Pitch Diameter (Maximum)
4.4 in
AX Pitch Diameter (Minimum)
3.4 in
AX Pitch Diameter (Maximum)
4.4 in
Length through Bore
1 7/8 in
Keyway Depth
1/8 in
Minimum Pitch Diameter
3.3 in (3L), 3.4 in (4L, A), 3.7 in (5L, B)
Minimum Face Width
0.75 in
Keyway Width
1/4 in
Maximum Face Width
1.125 in

Description

Variable Pitch V-Belt Pulley, Bore Diameter 1 in, Standards REACH Certification, RoHS Compliant, For Belt Trade Size 3L, 4L, 5L, A, AX, B, BX, For V-Belt Type Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 4.1 in (3L), 4.4 in (4L, A), 4.7 in (5L, B), Number of Grooves 1, Outside Diameter 4.75 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) 4.1 in, 3L Pitch Diameter (Minimum) 3.3 in, 3V Pitch Diameter (Maximum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.