
Variable Pitch V-Belt Pulley
Mfr # 1VP50X5/8
Zoro # G510986952
product price: $35.99
/eaKey Features
Number of Grooves
1
For Belt Trade Size
3L, 4L, 5L, A, AX, B, BX
Weight
2.9 lb
Bore Diameter
5/8 in
Material Fabrication
Cast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1VP50X5/8
Zoro #
G510986952
UPC #
00195057185753
Country of Origin
China
Dimensions
For Belt Trade Size
3L, 4L, 5L, A, AX, B, BX
Bore Diameter
5/8 in
Outside Diameter
4.75 in
Overall Width
1 7/8 in
5L Pitch Diameter (Maximum)
4.7 in
4L Pitch Diameter (Maximum)
4.4 in
AX Pitch Diameter (Maximum)
4.4 in
BX Pitch Diameter (Minimum)
3.7 in
3L Pitch Diameter (Maximum)
4.1 in
BX Pitch Diameter (Maximum)
4.7 in
AX Pitch Diameter (Minimum)
3.4 in
A Pitch Diameter (Maximum)
4.4 in
3L Pitch Diameter (Minimum)
3.3 in
Maximum Pitch Diameter
4.1 in (3L), 4.4 in (4L, A), 4.7 in (5L, B)
5L Pitch Diameter (Minimum)
3.7 in
A Pitch Diameter (Minimum)
3.4 in
B Pitch Diameter (Minimum)
3.7 in
B Pitch Diameter (Maximum)
4.7 in
4L Pitch Diameter (Minimum)
3.4 in
Minimum Pitch Diameter
3.3 in (3L), 3.4 in (4L, A), 3.7 in (5L, B)
Length through Bore
1 7/8 in
Keyway Depth
3/32 in
Keyway Width
3/16 in
Maximum Face Width
1.125 in
Minimum Face Width
0.75 in
Description
Variable Pitch V-Belt Pulley, Bore Diameter 5/8 in, Standards REACH Certification, RoHS Compliant, For Belt Trade Size 3L, 4L, 5L, A, AX, B, BX, For V-Belt Type Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 4.1 in (3L), 4.4 in (4L, A), 4.7 in (5L, B), Number of Grooves 1, Outside Diameter 4.75 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) 4.1 in, 3L Pitch Diameter (Minimum) 3.3 in, 3V Pitch Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.