Zoro Homepage

Variable Pitch V-Belt Pulley

  • Mfr # 1VP56X7/8

  • Zoro # G610986975


product price: $43.89
/ea

Key Features

Number of Grooves
1
Weight
3.8 lb
Material Fabrication
Cast
Standards
REACH Certification, RoHS Compliant
Outside Diameter
5.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VP56X7/8
Zoro #
G610986975
UPC #
00195057185821
Country of Origin
China

Dimensions

Outside Diameter
5.35 in
Bore Diameter
7/8 in
For Belt Trade Size
3L, 4L, 5L, A, AX, B, BX
Overall Width
1 7/8 in
B Pitch Diameter (Maximum)
5.3 in
A Pitch Diameter (Maximum)
5 in
BX Pitch Diameter (Minimum)
4.3 in
AX Pitch Diameter (Maximum)
5 in
3L Pitch Diameter (Maximum)
4.7 in
AX Pitch Diameter (Minimum)
4 in
Maximum Pitch Diameter
4.7 in (3L), 5 in (4L, A), 5.3 in (5L, B)
5L Pitch Diameter (Minimum)
4.3 in
BX Pitch Diameter (Maximum)
5.3 in
5L Pitch Diameter (Maximum)
5.3 in
3L Pitch Diameter (Minimum)
3.9 in
A Pitch Diameter (Minimum)
4 in
B Pitch Diameter (Minimum)
4.3 in
4L Pitch Diameter (Maximum)
5 in
4L Pitch Diameter (Minimum)
4 in
Keyway Depth
3/32 in
Keyway Width
3/16 in
Minimum Face Width
0.75 in
Maximum Face Width
1.125 in
Length through Bore
1 7/8 in
Minimum Pitch Diameter
3.9 in (3L), 4 in (4L, A), 4.3 in (5L, B)

Details

Number of Grooves
1
Weight
3.8 lb
Item
Variable Pitch V-Belt Pulley
Material Fabrication
Cast
Standards
REACH Certification, RoHS Compliant
Material
Cast Iron
Pulley Construction
Plain
For V-Belt Type
Classical, Cogged
Number of Turns
4 (3L); 5 (4L, A); 6 (5L, B)
Pulley Industry Number
1VP56

Description

Variable Pitch V-Belt Pulley, Bore Diameter 7/8 in, Standards REACH Certification, RoHS Compliant, For Belt Trade Size 3L, 4L, 5L, A, AX, B, BX, For V-Belt Type Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 4.7 in (3L), 5 in (4L, A), 5.3 in (5L, B), Number of Grooves 1, Outside Diameter 5.35 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) 4.7 in, 3L Pitch Diameter (Minimum) 3.9 in, 3V Pitch Diameter (Maximum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.