Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Variable Pitch V-Belt Pulley

  • Mfr # 1VP60x1-5/8

  • Zoro # G914868830


product price: $59.89
/ea

Key Features

Number of Grooves
1
BX Pitch Diameter (Maximum)
5.5 in
Pulley Construction
Plain
Pulley Industry Number
1VP60
Minimum Pitch Diameter
4.2 in (4L, A), 4.3 in (5L, B)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VP60x1-5/8
Zoro #
G914868830
UPC #
00195057185852
Country of Origin
China

Dimensions

BX Pitch Diameter (Maximum)
5.5 in
Minimum Pitch Diameter
4.2 in (4L, A), 4.3 in (5L, B)
4L Pitch Diameter (Maximum)
5.2 in
Maximum Face Width
1.25 in
5L Pitch Diameter (Maximum)
5.5 in
BX Pitch Diameter (Minimum)
4.3 in
Minimum Face Width
0.875 in
A Pitch Diameter (Maximum)
5.2 in
Bore Diameter
1 5/8 in
5L Pitch Diameter (Minimum)
4.3 in
Maximum Pitch Diameter
5.2 in (4L, A), 5.5 in (5L, B)
B Pitch Diameter (Maximum)
5.5 in
A Pitch Diameter (Minimum)
4.2 in
Overall Width
1 11/16 in
Outside Diameter
6 in
AX Pitch Diameter (Minimum)
4.2 in
Length through Bore
1 21/32 in
Keyway Depth
3/16 in
AX Pitch Diameter (Maximum)
5.2 in
4L Pitch Diameter (Minimum)
4.2 in
Keyway Width
3/8 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
B Pitch Diameter (Minimum)
4.3 in

Details

Number of Grooves
1
Pulley Construction
Plain
Pulley Industry Number
1VP60
Standards
REACH Certification, RoHS Certification
Set Screw Location
One 90 Degrees from Keyway, One over the Keyway
Number of Turns
5 (4L, A); 6 (5L, B)
Weight
6.5 lb
Item
Variable Pitch V-Belt Pulley
Material
Cast Iron
Material Fabrication
Cast
For V-Belt Type
Classical, Cogged

Description

Variable Pitch V-Belt Pulley, Bore Diameter 1 5/8 in, Standards REACH Certification, RoHS Certification, For Belt Trade Size 4L, 5L, A, AX, B, BX, For V-Belt Type Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 5.2 in (4L, A), 5.5 in (5L, B), Number of Grooves 1, Outside Diameter 6 in, Set Screw Location 90 Degrees from Keyway, On Keyway, 3L Pitch Diameter (Maximum) Not Applicable, 3L Pitch Diameter (Minimum) Not Applicable, 3V Pitch Diameter (Maximum) Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.