Zoro Homepage

Variable Pitch V-Belt Pulley

  • Mfr # 1VP60X1

  • Zoro # G110986871


product price: $59.89
/ea

Key Features

Number of Grooves
1
Bore Diameter
1 in
Material
Cast Iron
Standards
REACH Certification, RoHS Compliant
For Belt Trade Size
4L, 5L, A, AX, B, BX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VP60X1
Zoro #
G110986871
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
1 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
B Pitch Diameter (Minimum)
4.3 in
B Pitch Diameter (Maximum)
5.5 in
Outside Diameter
6 in
A Pitch Diameter (Minimum)
4.2 in
5L Pitch Diameter (Maximum)
5.5 in
4L Pitch Diameter (Maximum)
5.2 in
BX Pitch Diameter (Minimum)
4.3 in
A Pitch Diameter (Maximum)
5.2 in
AX Pitch Diameter (Minimum)
4.2 in
AX Pitch Diameter (Maximum)
5.2 in
Maximum Pitch Diameter
5.2 in (4L, A), 5.5 in (5L, B)
5L Pitch Diameter (Minimum)
4.3 in
BX Pitch Diameter (Maximum)
5.5 in
4L Pitch Diameter (Minimum)
4.2 in
Length through Bore
1 21/32 in
Maximum Face Width
1.25 in
Keyway Width
1/4 in
Keyway Depth
1/8 in
Minimum Face Width
0.875 in
Minimum Pitch Diameter
4.2 in (4L, A), 4.3 in (5L, B)
Overall Width
1 11/16 in

Description

Variable Pitch V-Belt Pulley, Bore Diameter 1 in, Standards REACH Certification, RoHS Compliant, For Belt Trade Size 4L, 5L, A, AX, B, BX, For V-Belt Type Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 5.2 in (4L, A), 5.5 in (5L, B), Number of Grooves 1, Outside Diameter 6 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) Not Applicable, 3L Pitch Diameter (Minimum) Not Applicable, 3V Pitch Diameter (Maximum) Not Applicable, 3V Pitch Diameter (Minimum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.