Zoro Homepage

Variable Pitch V-Belt Pulley

  • Mfr # 1VP60X7/8

  • Zoro # G410986915


product price: $57.39
/ea

Key Features

Number of Grooves
1
Overall Width
1 11/16 in
Outside Diameter
6 in
Material
Cast Iron
Bore Diameter
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VP60X7/8
Zoro #
G410986915
UPC #
00195057185883
Country of Origin
China

Dimensions

Overall Width
1 11/16 in
Outside Diameter
6 in
Bore Diameter
7/8 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
AX Pitch Diameter (Minimum)
4.2 in
B Pitch Diameter (Minimum)
4.3 in
BX Pitch Diameter (Minimum)
4.3 in
BX Pitch Diameter (Maximum)
5.5 in
B Pitch Diameter (Maximum)
5.5 in
4L Pitch Diameter (Minimum)
4.2 in
A Pitch Diameter (Minimum)
4.2 in
5L Pitch Diameter (Maximum)
5.5 in
5L Pitch Diameter (Minimum)
4.3 in
A Pitch Diameter (Maximum)
5.2 in
Maximum Pitch Diameter
5.2 in (4L, A), 5.5 in (5L, B)
4L Pitch Diameter (Maximum)
5.2 in
AX Pitch Diameter (Maximum)
5.2 in
Keyway Width
3/16 in
Minimum Pitch Diameter
4.2 in (4L, A), 4.3 in (5L, B)
Keyway Depth
3/32 in
Maximum Face Width
1.25 in
Length through Bore
1 21/32 in
Minimum Face Width
0.875 in

Description

Variable Pitch V-Belt Pulley, Bore Diameter 7/8 in, Standards REACH Certification, RoHS Compliant, For Belt Trade Size 4L, 5L, A, AX, B, BX, For V-Belt Type Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 5.2 in (4L, A), 5.5 in (5L, B), Number of Grooves 1, Outside Diameter 6 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) Not Applicable, 3L Pitch Diameter (Minimum) Not Applicable, 3V Pitch Diameter (Maximum) Not Applicable, 3V Pitch Diameter (Minimum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.