Variable Pitch V-Belt Pulley
Mfr # 1VP62X3/4
Zoro # G610986883
product price: $61.89
/eaKey Features
Number of Grooves
1
Overall Width
1 15/16 in
Standards
REACH Certification, RoHS Compliant
Weight
6.1 lb
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1VP62X3/4
Zoro #
G610986883
UPC #
00195057185937
Country of Origin
China
Dimensions
Overall Width
1 15/16 in
For Belt Trade Size
3L, 4L, 5L, 5V, 5VX, A, AX, B, BX
Outside Diameter
5.95 in
Bore Diameter
3/4 in
BX Pitch Diameter (Maximum)
5.9 in
BX Pitch Diameter (Minimum)
4.9 in
Maximum Pitch Diameter
5.3 in (3L), 5.6 in (4L, A), 5.9 in (5L, B), 6.3 in (5V)
4L Pitch Diameter (Minimum)
4.6 in
B Pitch Diameter (Maximum)
5.9 in
5L Pitch Diameter (Minimum)
4.9 in
AX Pitch Diameter (Maximum)
5.6 in
3L Pitch Diameter (Maximum)
5.3 in
5VX Pitch Diameter (Minimum)
5.3 in
5L Pitch Diameter (Maximum)
5.9 in
B Pitch Diameter (Minimum)
4.9 in
A Pitch Diameter (Maximum)
5.6 in
4L Pitch Diameter (Maximum)
5.6 in
5V Pitch Diameter (Minimum)
5.3 in
5VX Pitch Diameter (Maximum)
6.3 in
3L Pitch Diameter (Minimum)
4.5 in
A Pitch Diameter (Minimum)
4.6 in
AX Pitch Diameter (Minimum)
4.6 in
5V Pitch Diameter (Maximum)
6.3 in
Keyway Width
3/16 in
Minimum Face Width
0.75 in
Minimum Pitch Diameter
4.5 in (3L), 4.6 in (4L, A), 4.9 in (5L, B), 5.3 in (5V)
Keyway Depth
3/32 in
Maximum Face Width
1.125 in
Length through Bore
1 29/32 in
Description
Variable Pitch V-Belt Pulley, Bore Diameter 3/4 in, Standards REACH Certification, RoHS Compliant, For Belt Trade Size 3L, 4L, 5L, 5V, 5VX, A, AX, B, BX, For V-Belt Type Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 5.3 in (3L), 5.6 in (4L, A), 5.9 in (5L, B), 6.3 in (5V), Number of Grooves 1, Outside Diameter 5.95 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) 5.3 in, 3L Pitch Diameter (Minimum) 4.5 in, 3V Pitch Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.