Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Variable Pitch V-Belt Pulley

  • Mfr # 1VP68X3/4

  • Zoro # G110987274


product price: $67.99
/ea

Key Features

Number of Grooves
1
Standards
REACH Certification, RoHS Compliant
Bore Diameter
3/4 in
Material Fabrication
Cast
Outside Diameter
6.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VP68X3/4
Zoro #
G110987274
UPC #
00195057186040
Country of Origin
China

Dimensions

Bore Diameter
3/4 in
Outside Diameter
6.55 in
For Belt Trade Size
3L, 4L, 5L, 5V, 5VX, A, AX, B, BX
Overall Width
1 15/16 in
AX Pitch Diameter (Minimum)
5.2 in
3L Pitch Diameter (Maximum)
5.9 in
AX Pitch Diameter (Maximum)
6.2 in
B Pitch Diameter (Minimum)
5.5 in
B Pitch Diameter (Maximum)
6.5 in
5V Pitch Diameter (Minimum)
5.9 in
BX Pitch Diameter (Maximum)
6.5 in
4L Pitch Diameter (Maximum)
6.2 in
4L Pitch Diameter (Minimum)
5.2 in
5VX Pitch Diameter (Maximum)
6.9 in
3L Pitch Diameter (Minimum)
5.1 in
5L Pitch Diameter (Minimum)
5.5 in
5V Pitch Diameter (Maximum)
6.9 in
5VX Pitch Diameter (Minimum)
5.9 in
BX Pitch Diameter (Minimum)
5.5 in
5L Pitch Diameter (Maximum)
6.5 in
A Pitch Diameter (Minimum)
5.2 in
A Pitch Diameter (Maximum)
6.2 in
Maximum Pitch Diameter
5.9 in (3L), 6.2 in (4L, A), 6.5 in (5L, B), 6.9 in (5V)
Minimum Pitch Diameter
5.1 in (3L), 5.2 in (4L, A), 5.5 in (5L, B), 5.9 in (5V)
Maximum Face Width
1.125 in
Keyway Width
3/16 in
Length through Bore
1 29/32 in
Keyway Depth
3/32 in
Minimum Face Width
0.75 in

Details

Number of Grooves
1
Item
Variable Pitch V-Belt Pulley
Standards
REACH Certification, RoHS Compliant
Material Fabrication
Cast
Material
Cast Iron
Weight
7.3 lb
For V-Belt Type
Classical, Cogged, Wedge
Pulley Construction
Plain
Number of Turns
4 (3L); 5 (4L, A); 6 (5L, B); 6 (5V)
Pulley Industry Number
1VP68

Description

Variable Pitch V-Belt Pulley, Bore Diameter 3/4 in, Standards REACH Certification, RoHS Compliant, For Belt Trade Size 3L, 4L, 5L, 5V, 5VX, A, AX, B, BX, For V-Belt Type Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 5.9 in (3L), 6.2 in (4L, A), 6.5 in (5L, B), 6.9 in (5V), Number of Grooves 1, Outside Diameter 6.55 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) 5.9 in, 3L Pitch Diameter (Minimum) 5.1 in, 3V Pitch Diameter (Maximum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.