Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Variable Pitch V-Belt Pulley

  • Mfr # 1VP71X3/4

  • Zoro # G210987273


product price: $74.39
/ea

Key Features

Number of Grooves
1
Outside Diameter
7.1 in
Bore Diameter
3/4 in
Weight
8.2 lb
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VP71X3/4
Zoro #
G210987273
UPC #
00195057186101
Country of Origin
China

Dimensions

Outside Diameter
7.1 in
Bore Diameter
3/4 in
Overall Width
1 11/16 in
For Belt Trade Size
4L, 5L, 5V, 5VX, A, AX, B, BX
B Pitch Diameter (Maximum)
6.6 in
Maximum Pitch Diameter
6.3 in (4L, A), 6.6 in (5L, B), 7 in (5V)
AX Pitch Diameter (Maximum)
6.3 in
5VX Pitch Diameter (Maximum)
7 in
5V Pitch Diameter (Minimum)
5.8 in
5L Pitch Diameter (Minimum)
5.4 in
AX Pitch Diameter (Minimum)
5.3 in
5VX Pitch Diameter (Minimum)
5.8 in
B Pitch Diameter (Minimum)
5.4 in
BX Pitch Diameter (Maximum)
6.6 in
4L Pitch Diameter (Maximum)
6.3 in
BX Pitch Diameter (Minimum)
5.4 in
A Pitch Diameter (Maximum)
6.3 in
A Pitch Diameter (Minimum)
5.3 in
5L Pitch Diameter (Maximum)
6.6 in
5V Pitch Diameter (Maximum)
7 in
4L Pitch Diameter (Minimum)
5.3 in
Length through Bore
1 21/32 in
Maximum Face Width
1.25 in
Keyway Depth
3/32 in
Keyway Width
3/16 in
Minimum Face Width
0.875 in
Minimum Pitch Diameter
5.3 in (4L, A), 5.4 in (5L, B), 5.8 in (5V)

Details

Number of Grooves
1
Item
Variable Pitch V-Belt Pulley
Weight
8.2 lb
Material
Cast Iron
Standards
REACH Certification, RoHS Compliant
Material Fabrication
Cast
For V-Belt Type
Classical, Cogged, Wedge
Number of Turns
5 (4L, A); 6 (5L, B); 6 (5V)
Pulley Construction
Plain
Pulley Industry Number
1VP71

Description

Variable Pitch V-Belt Pulley, Bore Diameter 3/4 in, Standards REACH Certification, RoHS Compliant, For Belt Trade Size 4L, 5L, 5V, 5VX, A, AX, B, BX, For V-Belt Type Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 6.3 in (4L, A), 6.6 in (5L, B), 7 in (5V), Number of Grooves 1, Outside Diameter 7.1 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) Not Applicable, 3L Pitch Diameter (Minimum) Not Applicable, 3V Pitch Diameter (Maximum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.