Variable Pitch V-Belt Pulley
Mfr # 1VP75X1-1/8
Zoro # G410987165
product price: $85.99
/ea
Free Shipping & Returns
Key Features
Number of Grooves
1
Weight
9.2 lb
Outside Diameter
7.5 in
For Belt Trade Size
4L, 5L, 5V, 5VX, A, AX, B, BX
Material Fabrication
Cast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1VP75X1-1/8
Zoro #
G410987165
UPC #
00195057186125
Country of Origin
China
Dimensions
Outside Diameter
7.5 in
For Belt Trade Size
4L, 5L, 5V, 5VX, A, AX, B, BX
Overall Width
1 11/16 in
Bore Diameter
1 1/8 in
A Pitch Diameter (Minimum)
5.7 in
A Pitch Diameter (Maximum)
6.7 in
B Pitch Diameter (Maximum)
7 in
4L Pitch Diameter (Maximum)
6.7 in
5VX Pitch Diameter (Minimum)
6.2 in
5VX Pitch Diameter (Maximum)
7.4 in
5L Pitch Diameter (Maximum)
7 in
AX Pitch Diameter (Minimum)
5.7 in
B Pitch Diameter (Minimum)
5.8 in
Maximum Pitch Diameter
6.7 in (4L, A), 7 in (5L, B), 7.4 in (5V)
5V Pitch Diameter (Minimum)
6.2 in
5V Pitch Diameter (Maximum)
7.4 in
BX Pitch Diameter (Minimum)
5.8 in
AX Pitch Diameter (Maximum)
6.7 in
BX Pitch Diameter (Maximum)
7 in
4L Pitch Diameter (Minimum)
5.7 in
5L Pitch Diameter (Minimum)
5.8 in
Maximum Face Width
1.25 in
Minimum Pitch Diameter
5.7 in (4L, A), 5.8 in (5L, B), 6.2 in (5V)
Keyway Depth
1/8 in
Keyway Width
1/4 in
Minimum Face Width
0.875 in
Length through Bore
1 21/32 in
Description
Variable Pitch V-Belt Pulley, Bore Diameter 1 1/8 in, Standards REACH Certification, RoHS Compliant, For Belt Trade Size 4L, 5L, 5V, 5VX, A, AX, B, BX, For V-Belt Type Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 6.7 in (4L, A), 7 in (5L, B), 7.4 in (5V), Number of Grooves 1, Outside Diameter 7.5 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) Not Applicable, 3L Pitch Diameter (Minimum) Not Applicable, 3V Pitch Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.