Variable Pitch V-Belt Pulley
Mfr # 1VP75X1-5/8
Zoro # G310987166
product price: $86.19
/ea
Free Shipping & Returns
Key Features
Number of Grooves
1
Weight
9.2 lb
Outside Diameter
7.5 in
Material Fabrication
Cast
Standards
REACH Certification, RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1VP75X1-5/8
Zoro #
G310987166
UPC #
00195057186149
Country of Origin
China
Dimensions
Outside Diameter
7.5 in
Overall Width
1 11/16 in
For Belt Trade Size
4L, 5L, 5V, 5VX, A, AX, B, BX
Bore Diameter
1 5/8 in
5VX Pitch Diameter (Minimum)
6.2 in
A Pitch Diameter (Minimum)
5.7 in
5V Pitch Diameter (Minimum)
6.2 in
5L Pitch Diameter (Minimum)
5.8 in
4L Pitch Diameter (Minimum)
5.7 in
AX Pitch Diameter (Maximum)
6.7 in
BX Pitch Diameter (Maximum)
7 in
Maximum Pitch Diameter
6.7 in (4L, A), 7 in (5L, B), 7.4 in (5V)
5L Pitch Diameter (Maximum)
7 in
B Pitch Diameter (Minimum)
5.8 in
AX Pitch Diameter (Minimum)
5.7 in
B Pitch Diameter (Maximum)
7 in
5V Pitch Diameter (Maximum)
7.4 in
5VX Pitch Diameter (Maximum)
7.4 in
4L Pitch Diameter (Maximum)
6.7 in
BX Pitch Diameter (Minimum)
5.8 in
A Pitch Diameter (Maximum)
6.7 in
Minimum Pitch Diameter
5.7 in (4L, A), 5.8 in (5L, B), 6.2 in (5V)
Maximum Face Width
1.25 in
Keyway Width
3/8 in
Length through Bore
1 21/32 in
Keyway Depth
3/16 in
Minimum Face Width
0.875 in
Description
Variable Pitch V-Belt Pulley, Bore Diameter 1 5/8 in, Standards REACH Certification, RoHS Compliant, For Belt Trade Size 4L, 5L, 5V, 5VX, A, AX, B, BX, For V-Belt Type Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 6.7 in (4L, A), 7 in (5L, B), 7.4 in (5V), Number of Grooves 1, Outside Diameter 7.5 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) Not Applicable, 3L Pitch Diameter (Minimum) Not Applicable, 3V Pitch Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.