Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Variable Pitch V-Belt Pulley

  • Mfr # 1VP75X3/4

  • Zoro # G010987213


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Number of Grooves
1
Material Fabrication
Cast
Overall Width
1 11/16 in
For Belt Trade Size
4L, 5L, 5V, 5VX, A, AX, B, BX
Outside Diameter
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VP75X3/4
Zoro #
G010987213
UPC #
00195057186156
Country of Origin
China

Dimensions

Overall Width
1 11/16 in
For Belt Trade Size
4L, 5L, 5V, 5VX, A, AX, B, BX
Outside Diameter
7.5 in
Bore Diameter
3/4 in
A Pitch Diameter (Maximum)
6.7 in
4L Pitch Diameter (Minimum)
5.7 in
BX Pitch Diameter (Minimum)
5.8 in
B Pitch Diameter (Minimum)
5.8 in
5VX Pitch Diameter (Maximum)
7.4 in
5V Pitch Diameter (Maximum)
7.4 in
A Pitch Diameter (Minimum)
5.7 in
BX Pitch Diameter (Maximum)
7 in
5VX Pitch Diameter (Minimum)
6.2 in
B Pitch Diameter (Maximum)
7 in
5L Pitch Diameter (Minimum)
5.8 in
Maximum Pitch Diameter
6.7 in (4L, A), 7 in (5L, B), 7.4 in (5V)
AX Pitch Diameter (Maximum)
6.7 in
5V Pitch Diameter (Minimum)
6.2 in
5L Pitch Diameter (Maximum)
7 in
4L Pitch Diameter (Maximum)
6.7 in
AX Pitch Diameter (Minimum)
5.7 in
Keyway Depth
3/32 in
Keyway Width
3/16 in
Minimum Pitch Diameter
5.7 in (4L, A), 5.8 in (5L, B), 6.2 in (5V)
Maximum Face Width
1.25 in
Length through Bore
1 21/32 in
Minimum Face Width
0.875 in

Details

Number of Grooves
1
Material Fabrication
Cast
Item
Variable Pitch V-Belt Pulley
Material
Cast Iron
Weight
9.2 lb
Standards
REACH Certification, RoHS Compliant
Number of Turns
5 (4L, A); 6 (5L, B); 6 (5V)
Pulley Construction
Plain
For V-Belt Type
Classical, Cogged, Wedge
Pulley Industry Number
1VP75

Description

Variable Pitch V-Belt Pulley, Bore Diameter 3/4 in, Standards REACH Certification, RoHS Compliant, For Belt Trade Size 4L, 5L, 5V, 5VX, A, AX, B, BX, For V-Belt Type Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 6.7 in (4L, A), 7 in (5L, B), 7.4 in (5V), Number of Grooves 1, Outside Diameter 7.5 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) Not Applicable, 3L Pitch Diameter (Minimum) Not Applicable, 3V Pitch Diameter (Maximum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.