Zoro Homepage

Variable Pitch V-Belt Pulley

  • Mfr # 2VP36X1/2

  • Zoro # G710987308


product price: $41.69
/ea

Key Features

Number of Grooves
2
Material
Cast Iron
Standards
REACH Certification, RoHS Compliant
Bore Diameter
1/2 in
For Belt Trade Size
3L, 4L, 5L, A, AX, B, BX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VP36X1/2
Zoro #
G710987308
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
1/2 in
For Belt Trade Size
3L, 4L, 5L, A, AX, B, BX
5L Pitch Diameter (Maximum)
3.3 in
B Pitch Diameter (Minimum)
2.5 in
B Pitch Diameter (Maximum)
3.3 in
Outside Diameter
3.35 in
Maximum Pitch Diameter
2.7 in (3L), 3 in (4L, A), 3.3 in (5L, B)
4L Pitch Diameter (Maximum)
3 in
A Pitch Diameter (Minimum)
2 in
5L Pitch Diameter (Minimum)
2.5 in
4L Pitch Diameter (Minimum)
2 in
A Pitch Diameter (Maximum)
3 in
3L Pitch Diameter (Minimum)
1.9 in
BX Pitch Diameter (Maximum)
3.3 in
BX Pitch Diameter (Minimum)
2.5 in
3L Pitch Diameter (Maximum)
2.7 in
AX Pitch Diameter (Maximum)
3 in
AX Pitch Diameter (Minimum)
2 in
Overall Width
3 in
Maximum Face Width
2 in
Minimum Face Width
1.375 in
Minimum Pitch Diameter
1.9 in (3L), 2.0 in (4L, A), 2.5 in (5L, B)
Length through Bore
3 in

Description

Variable Pitch V-Belt Pulley, Bore Diameter 1/2 in, Standards REACH Certification, RoHS Compliant, For Belt Trade Size 3L, 4L, 5L, A, AX, B, BX, For V-Belt Type Banded, Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 2.7 in (3L), 3 in (4L, A), 3.3 in (5L, B), Number of Grooves 2, Outside Diameter 3.35 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) 2.7 in, 3L Pitch Diameter (Minimum) 1.9 in, 3V Pitch Diameter (Maximum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.