Variable Pitch V-Belt Pulley
Mfr # 2VP36X3/4
Zoro # G010987183
product price: $41.69
/eaKey Features
Number of Grooves
2
Bore Diameter
3/4 in
For Belt Trade Size
3L, 4L, 5L, A, AX, B, BX
Standards
REACH Certification, RoHS Compliant
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2VP36X3/4
Zoro #
G010987183
UPC #
-
Country of Origin
China
Dimensions
Bore Diameter
3/4 in
For Belt Trade Size
3L, 4L, 5L, A, AX, B, BX
3L Pitch Diameter (Maximum)
2.7 in
BX Pitch Diameter (Maximum)
3.3 in
Outside Diameter
3.35 in
5L Pitch Diameter (Maximum)
3.3 in
B Pitch Diameter (Minimum)
2.5 in
4L Pitch Diameter (Maximum)
3 in
Maximum Pitch Diameter
2.7 in (3L), 3 in (4L, A), 3.3 in (5L, B)
BX Pitch Diameter (Minimum)
2.5 in
A Pitch Diameter (Maximum)
3 in
4L Pitch Diameter (Minimum)
2 in
AX Pitch Diameter (Maximum)
3 in
A Pitch Diameter (Minimum)
2 in
B Pitch Diameter (Maximum)
3.3 in
3L Pitch Diameter (Minimum)
1.9 in
AX Pitch Diameter (Minimum)
2 in
5L Pitch Diameter (Minimum)
2.5 in
Maximum Face Width
2 in
Overall Width
3 in
Length through Bore
3 in
Minimum Face Width
1.375 in
Keyway Width
3/16 in
Keyway Depth
3/32 in
Minimum Pitch Diameter
1.9 in (3L), 2.0 in (4L, A), 2.5 in (5L, B)
Description
Variable Pitch V-Belt Pulley, Bore Diameter 3/4 in, Standards REACH Certification, RoHS Compliant, For Belt Trade Size 3L, 4L, 5L, A, AX, B, BX, For V-Belt Type Banded, Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 2.7 in (3L), 3 in (4L, A), 3.3 in (5L, B), Number of Grooves 2, Outside Diameter 3.35 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) 2.7 in, 3L Pitch Diameter (Minimum) 1.9 in, 3V Pitch Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.