Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Variable Pitch V-Belt Pulley

  • Mfr # 2VP42X5/8

  • Zoro # G910987238


product price: $50.19
/ea

Key Features

Number of Grooves
2
Material Fabrication
Cast
Overall Width
3 in
Outside Diameter
3.95 in
Bore Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VP42X5/8
Zoro #
G910987238
UPC #
00195057186200
Country of Origin
China

Dimensions

Overall Width
3 in
Outside Diameter
3.95 in
Bore Diameter
5/8 in
For Belt Trade Size
3L, 4L, 5L, A, AX, B, BX
BX Pitch Diameter (Maximum)
3.9 in
3L Pitch Diameter (Minimum)
2.5 in
B Pitch Diameter (Minimum)
2.9 in
5L Pitch Diameter (Minimum)
2.9 in
B Pitch Diameter (Maximum)
3.9 in
4L Pitch Diameter (Minimum)
2.6 in
3L Pitch Diameter (Maximum)
3.3 in
A Pitch Diameter (Maximum)
3.6 in
BX Pitch Diameter (Minimum)
2.9 in
AX Pitch Diameter (Maximum)
3.6 in
5L Pitch Diameter (Maximum)
3.9 in
4L Pitch Diameter (Maximum)
3.6 in
AX Pitch Diameter (Minimum)
2.6 in
A Pitch Diameter (Minimum)
2.6 in
Maximum Pitch Diameter
3.3 in (3L), 3.6 in (4L, A), 3.9 in (5L, B)
Minimum Face Width
1.375 in
Length through Bore
3 in
Keyway Depth
3/32 in
Maximum Face Width
2.125 in
Keyway Width
3/16 in
Minimum Pitch Diameter
2.5 in (3L), 2.6 in (4L, A), 2.9 in (5L, B)

Details

Number of Grooves
2
Material Fabrication
Cast
Item
Variable Pitch V-Belt Pulley
Standards
REACH Certification, RoHS Compliant
Weight
4.4 lb
Material
Cast Iron
Number of Turns
4 (3L); 5 (4L, A); 6 (5L, B)
For V-Belt Type
Banded, Classical, Cogged
Pulley Construction
Plain
Pulley Industry Number
2VP42

Description

Variable Pitch V-Belt Pulley, Bore Diameter 5/8 in, Standards REACH Certification, RoHS Compliant, For Belt Trade Size 3L, 4L, 5L, A, AX, B, BX, For V-Belt Type Banded, Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 3.3 in (3L), 3.6 in (4L, A), 3.9 in (5L, B), Number of Grooves 2, Outside Diameter 3.95 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) 3.3 in, 3L Pitch Diameter (Minimum) 2.5 in, 3V Pitch Diameter (Maximum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.