Zoro Homepage

Variable Pitch V-Belt Pulley

  • Mfr # 2VP50X7/8

  • Zoro # G310987302


product price: $73.19
/ea

Key Features

Number of Grooves
2
Outside Diameter
4.75 in
Material
Cast Iron
Material Fabrication
Cast
For Belt Trade Size
3L, 4L, 5L, A, AX, B, BX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VP50X7/8
Zoro #
G310987302
UPC #
00195057186248
Country of Origin
China

Dimensions

Outside Diameter
4.75 in
For Belt Trade Size
3L, 4L, 5L, A, AX, B, BX
Bore Diameter
7/8 in
Overall Width
3 in
4L Pitch Diameter (Minimum)
3.4 in
B Pitch Diameter (Maximum)
4.7 in
5L Pitch Diameter (Maximum)
4.7 in
3L Pitch Diameter (Minimum)
3.3 in
A Pitch Diameter (Maximum)
4.4 in
AX Pitch Diameter (Minimum)
3.4 in
AX Pitch Diameter (Maximum)
4.4 in
5L Pitch Diameter (Minimum)
3.7 in
3L Pitch Diameter (Maximum)
4.1 in
A Pitch Diameter (Minimum)
3.4 in
B Pitch Diameter (Minimum)
3.7 in
BX Pitch Diameter (Maximum)
4.7 in
BX Pitch Diameter (Minimum)
3.7 in
Maximum Pitch Diameter
4.1 in (3L), 4.4 in (4L, A), 4.7 in (5L, B)
4L Pitch Diameter (Maximum)
4.4 in
Length through Bore
3 in
Minimum Face Width
1.375 in
Keyway Depth
3/32 in
Maximum Face Width
2.125 in
Minimum Pitch Diameter
3.3 in (3L), 3.4 in (4L, A), 3.7 in (5L, B)
Keyway Width
3/16 in

Description

Variable Pitch V-Belt Pulley, Bore Diameter 7/8 in, Standards REACH Certification, RoHS Compliant, For Belt Trade Size 3L, 4L, 5L, A, AX, B, BX, For V-Belt Type Banded, Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 4.1 in (3L), 4.4 in (4L, A), 4.7 in (5L, B), Number of Grooves 2, Outside Diameter 4.75 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) 4.1 in, 3L Pitch Diameter (Minimum) 3.3 in, 3V Pitch Diameter (Maximum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.