Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Variable Pitch V-Belt Pulley

  • Mfr # 2VP56X1

  • Zoro # G010987244


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Number of Grooves
2
Standards
REACH Certification, RoHS Compliant
For Belt Trade Size
3L, 4L, 5L, A, AX, B, BX
Material Fabrication
Cast
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VP56X1
Zoro #
G010987244
UPC #
00195057186286
Country of Origin
China

Dimensions

For Belt Trade Size
3L, 4L, 5L, A, AX, B, BX
Overall Width
3 in
Outside Diameter
5.35 in
Bore Diameter
1 in
BX Pitch Diameter (Minimum)
4.3 in
5L Pitch Diameter (Minimum)
4.3 in
A Pitch Diameter (Minimum)
4 in
A Pitch Diameter (Maximum)
5 in
BX Pitch Diameter (Maximum)
5.3 in
B Pitch Diameter (Maximum)
5.3 in
AX Pitch Diameter (Minimum)
4 in
Maximum Pitch Diameter
4.7 in (3L), 5 in (4L, A), 5.3 in (5L, B)
5L Pitch Diameter (Maximum)
5.3 in
4L Pitch Diameter (Maximum)
5 in
AX Pitch Diameter (Maximum)
5 in
B Pitch Diameter (Minimum)
4.3 in
3L Pitch Diameter (Minimum)
3.9 in
4L Pitch Diameter (Minimum)
4 in
3L Pitch Diameter (Maximum)
4.7 in
Keyway Width
1/4 in
Keyway Depth
1/8 in
Minimum Face Width
1.375 in
Maximum Face Width
2.125 in
Minimum Pitch Diameter
3.9 in (3L), 4 in (4L, A), 4.3 in (5L, B)
Length through Bore
3 in

Details

Number of Grooves
2
Standards
REACH Certification, RoHS Compliant
Material Fabrication
Cast
Item
Variable Pitch V-Belt Pulley
Weight
7.8 lb
Material
Cast Iron
For V-Belt Type
Banded, Classical, Cogged
Number of Turns
4 (3L); 5 (4L, A); 6 (5L, B)
Pulley Construction
Plain
Pulley Industry Number
2VP56

Description

Variable Pitch V-Belt Pulley, Bore Diameter 1 in, Standards REACH Certification, RoHS Compliant, For Belt Trade Size 3L, 4L, 5L, A, AX, B, BX, For V-Belt Type Banded, Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 4.7 in (3L), 5 in (4L, A), 5.3 in (5L, B), Number of Grooves 2, Outside Diameter 5.35 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) 4.7 in, 3L Pitch Diameter (Minimum) 3.9 in, 3V Pitch Diameter (Maximum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.