Zoro Homepage

Variable Pitch V-Belt Pulley

  • Mfr # 2VP60X1-3/8

  • Zoro # G810987338


product price: $95.69
/ea
Free Shipping & Returns

Key Features

Number of Grooves
2
Material
Cast Iron
Overall Width
3 1/4 in
Weight
10.6 lb
For Belt Trade Size
4L, 5L, A, AX, B, BX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VP60X1-3/8
Zoro #
G810987338
UPC #
00195057186330
Country of Origin
China

Dimensions

Overall Width
3 1/4 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Outside Diameter
6 in
Bore Diameter
1 3/8 in
AX Pitch Diameter (Maximum)
5.2 in
A Pitch Diameter (Minimum)
4.2 in
B Pitch Diameter (Maximum)
5.5 in
4L Pitch Diameter (Maximum)
5.2 in
B Pitch Diameter (Minimum)
4.3 in
Maximum Pitch Diameter
5.2 in (4L, A), 5.5 in (5L, B)
A Pitch Diameter (Maximum)
5.2 in
BX Pitch Diameter (Minimum)
4.3 in
4L Pitch Diameter (Minimum)
4.2 in
BX Pitch Diameter (Maximum)
5.5 in
5L Pitch Diameter (Minimum)
4.3 in
AX Pitch Diameter (Minimum)
4.2 in
5L Pitch Diameter (Maximum)
5.5 in
Minimum Pitch Diameter
4.2 in (4L, A), 4.3 in (5L, B)
Length through Bore
3 1/4 in
Minimum Face Width
1.625 in
Keyway Depth
5/32 in
Keyway Width
5/16 in
Maximum Face Width
2.375 in

Details

Number of Grooves
2
Material
Cast Iron
Weight
10.6 lb
Item
Variable Pitch V-Belt Pulley
Material Fabrication
Cast
Standards
REACH Certification, RoHS Compliant
Pulley Construction
Plain
Number of Turns
5 (4L, A); 6 (5L, B)
For V-Belt Type
Banded, Classical, Cogged
Pulley Industry Number
2VP60

Description

Variable Pitch V-Belt Pulley, Bore Diameter 1 3/8 in, Standards REACH Certification, RoHS Compliant, For Belt Trade Size 4L, 5L, A, AX, B, BX, For V-Belt Type Banded, Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 5.2 in (4L, A), 5.5 in (5L, B), Number of Grooves 2, Outside Diameter 6 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) Not Applicable, 3L Pitch Diameter (Minimum) Not Applicable, 3V Pitch Diameter (Maximum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.