Zoro Homepage

Variable Pitch V-Belt Pulley

  • Mfr # 2VP60X1-5/8

  • Zoro # G210987327


product price: $96.69
/ea
Free Shipping & Returns

Key Features

Number of Grooves
2
Standards
REACH Certification, RoHS Compliant
Bore Diameter
1 5/8 in
Overall Width
3 1/4 in
Material Fabrication
Cast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VP60X1-5/8
Zoro #
G210987327
UPC #
00195057186347
Country of Origin
China

Dimensions

Bore Diameter
1 5/8 in
Overall Width
3 1/4 in
Outside Diameter
6 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
B Pitch Diameter (Maximum)
5.5 in
A Pitch Diameter (Maximum)
5.2 in
BX Pitch Diameter (Minimum)
4.3 in
4L Pitch Diameter (Maximum)
5.2 in
5L Pitch Diameter (Maximum)
5.5 in
AX Pitch Diameter (Maximum)
5.2 in
5L Pitch Diameter (Minimum)
4.3 in
4L Pitch Diameter (Minimum)
4.2 in
B Pitch Diameter (Minimum)
4.3 in
BX Pitch Diameter (Maximum)
5.5 in
AX Pitch Diameter (Minimum)
4.2 in
A Pitch Diameter (Minimum)
4.2 in
Maximum Pitch Diameter
5.2 in (4L, A), 5.5 in (5L, B)
Length through Bore
3 1/4 in
Maximum Face Width
2.375 in
Keyway Depth
3/16 in
Keyway Width
3/8 in
Minimum Pitch Diameter
4.2 in (4L, A), 4.3 in (5L, B)
Minimum Face Width
1.625 in

Details

Number of Grooves
2
Standards
REACH Certification, RoHS Compliant
Material Fabrication
Cast
Item
Variable Pitch V-Belt Pulley
Material
Cast Iron
Weight
10.6 lb
Number of Turns
5 (4L, A); 6 (5L, B)
Pulley Construction
Plain
For V-Belt Type
Banded, Classical, Cogged
Pulley Industry Number
2VP60

Description

Variable Pitch V-Belt Pulley, Bore Diameter 1 5/8 in, Standards REACH Certification, RoHS Compliant, For Belt Trade Size 4L, 5L, A, AX, B, BX, For V-Belt Type Banded, Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 5.2 in (4L, A), 5.5 in (5L, B), Number of Grooves 2, Outside Diameter 6 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) Not Applicable, 3L Pitch Diameter (Minimum) Not Applicable, 3V Pitch Diameter (Maximum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.