Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Variable Pitch V-Belt Pulley

  • Mfr # 2VP60x1

  • Zoro # G814868930


product price: $96.69
/ea
Free Shipping & Returns

Key Features

Number of Grooves
2
4L Pitch Diameter (Minimum)
4.2 in
For V-Belt Type
Banded, Classical, Cogged
Outside Diameter
6 in
A Pitch Diameter (Minimum)
4.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VP60x1
Zoro #
G814868930
UPC #
00195057186316
Country of Origin
China

Dimensions

4L Pitch Diameter (Minimum)
4.2 in
Outside Diameter
6 in
A Pitch Diameter (Minimum)
4.2 in
B Pitch Diameter (Maximum)
5.5 in
Keyway Depth
1/8 in
4L Pitch Diameter (Maximum)
5.2 in
Overall Width
3 1/4 in
Maximum Face Width
2.375 in
B Pitch Diameter (Minimum)
4.3 in
AX Pitch Diameter (Minimum)
4.2 in
5L Pitch Diameter (Maximum)
5.5 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Length through Bore
3 1/4 in
5L Pitch Diameter (Minimum)
4.3 in
Minimum Pitch Diameter
4.2 in (4L, A), 4.3 in (5L, B)
Minimum Face Width
1.625 in
BX Pitch Diameter (Maximum)
5.5 in
AX Pitch Diameter (Maximum)
5.2 in
Bore Diameter
1 in
A Pitch Diameter (Maximum)
5.2 in
Maximum Pitch Diameter
5.2 in (4L, A), 5.5 in (5L, B)
BX Pitch Diameter (Minimum)
4.3 in
Keyway Width
1/4 in

Details

Number of Grooves
2
For V-Belt Type
Banded, Classical, Cogged
Pulley Industry Number
2VP60
Item
Variable Pitch V-Belt Pulley
Standards
REACH Certification, RoHS Certification
Pulley Construction
Plain
Set Screw Location
One 90 Degrees from Keyway, One over the Keyway
Weight
10.6 lb
Material Fabrication
Cast
Number of Turns
5 (4L, A); 6 (5L, B)
Material
Cast Iron

Description

Variable Pitch V-Belt Pulley, Bore Diameter 1 in, Standards REACH Certification, RoHS Certification, For Belt Trade Size 4L, 5L, A, AX, B, BX, For V-Belt Type Banded, Classical, Cogged, Material Cast Iron, Maximum Pitch Diameter 5.2 in (4L, A), 5.5 in (5L, B), Number of Grooves 2, Outside Diameter 6 in, Set Screw Location One 90 Degrees from Keyway, One over the Keyway, 3L Pitch Diameter (Maximum) Not Applicable, 3L Pitch Diameter (Minimum) Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.