Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Variable Pitch V-Belt Pulley

  • Mfr # 2VP60X3/4

  • Zoro # G810987345


product price: $95.69
/ea
Free Shipping & Returns

Key Features

Number of Grooves
2
Bore Diameter
3/4 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Standards
REACH Certification, RoHS Compliant
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VP60X3/4
Zoro #
G810987345
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
3/4 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
5L Pitch Diameter (Minimum)
4.3 in
AX Pitch Diameter (Minimum)
4.2 in
B Pitch Diameter (Minimum)
4.3 in
BX Pitch Diameter (Minimum)
4.3 in
4L Pitch Diameter (Minimum)
4.2 in
B Pitch Diameter (Maximum)
5.5 in
4L Pitch Diameter (Maximum)
5.2 in
5L Pitch Diameter (Maximum)
5.5 in
Maximum Pitch Diameter
5.2 in (4L, A), 5.5 in (5L, B)
A Pitch Diameter (Minimum)
4.2 in
Outside Diameter
6 in
A Pitch Diameter (Maximum)
5.2 in
AX Pitch Diameter (Maximum)
5.2 in
BX Pitch Diameter (Maximum)
5.5 in
Length through Bore
3 1/4 in
Keyway Depth
3/32 in
Minimum Pitch Diameter
4.2 in (4L, A), 4.3 in (5L, B)
Maximum Face Width
2.375 in
Minimum Face Width
1.625 in
Keyway Width
3/16 in
Overall Width
3 1/4 in

Details

Number of Grooves
2
Standards
REACH Certification, RoHS Compliant
Material
Cast Iron
Item
Variable Pitch V-Belt Pulley
Material Fabrication
Cast
Number of Turns
5 (4L, A); 6 (5L, B)
Pulley Construction
Plain
For V-Belt Type
Banded, Classical, Cogged
Pulley Industry Number
2VP60
Weight
10.6 lb

Description

Variable Pitch V-Belt Pulley, Bore Diameter 3/4 in, Standards REACH Certification, RoHS Compliant, For Belt Trade Size 4L, 5L, A, AX, B, BX, For V-Belt Type Banded, Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 5.2 in (4L, A), 5.5 in (5L, B), Number of Grooves 2, Outside Diameter 6 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) Not Applicable, 3L Pitch Diameter (Minimum) Not Applicable, 3V Pitch Diameter (Maximum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.