Zoro Homepage

Variable Pitch V-Belt Pulley

  • Mfr # 2VP62X1-3/8

  • Zoro # G210987297


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
2
Overall Width
3 in
For Belt Trade Size
3L, 4L, 5L, 5V, 5VX, A, AX, B, BX
Material
Cast Iron
Weight
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VP62X1-3/8
Zoro #
G210987297
UPC #
00195057186385
Country of Origin
China

Dimensions

Overall Width
3 in
For Belt Trade Size
3L, 4L, 5L, 5V, 5VX, A, AX, B, BX
Bore Diameter
1 3/8 in
Outside Diameter
5.95 in
5L Pitch Diameter (Minimum)
4.9 in
5V Pitch Diameter (Maximum)
6.3 in
BX Pitch Diameter (Maximum)
5.9 in
A Pitch Diameter (Maximum)
5.6 in
BX Pitch Diameter (Minimum)
4.9 in
B Pitch Diameter (Minimum)
4.9 in
3L Pitch Diameter (Maximum)
5.3 in
5VX Pitch Diameter (Maximum)
6.3 in
Maximum Pitch Diameter
5.3 in (3L), 5.6 in (4L, A), 5.9 in (5L, B), 6.3 in (5V)
4L Pitch Diameter (Maximum)
5.6 in
AX Pitch Diameter (Minimum)
4.6 in
5L Pitch Diameter (Maximum)
5.9 in
5V Pitch Diameter (Minimum)
5.3 in
3L Pitch Diameter (Minimum)
4.5 in
A Pitch Diameter (Minimum)
4.6 in
AX Pitch Diameter (Maximum)
5.6 in
5VX Pitch Diameter (Minimum)
5.3 in
B Pitch Diameter (Maximum)
5.9 in
4L Pitch Diameter (Minimum)
4.6 in
Length through Bore
3 in
Keyway Depth
5/32 in
Maximum Face Width
2.125 in
Keyway Width
5/16 in
Minimum Pitch Diameter
4.5 in (3L), 4.6 in (4L, A), 4.9 in (5L, B), 5.3 in (5V)
Minimum Face Width
1.375 in

Description

Variable Pitch V-Belt Pulley, Bore Diameter 1 3/8 in, Standards REACH Certification, RoHS Compliant, For Belt Trade Size 3L, 4L, 5L, 5V, 5VX, A, AX, B, BX, For V-Belt Type Banded, Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 5.3 in (3L), 5.6 in (4L, A), 5.9 in (5L, B), 6.3 in (5V), Number of Grooves 2, Outside Diameter 5.95 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) 5.3 in, 3L Pitch Diameter (Minimum) 4.5 in, 3V Pitch Diameter (Maximum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.