Variable Pitch V-Belt Pulley
Mfr # 2VP62X1
Zoro # G210987310
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Number of Grooves
2
Material
Cast Iron
For Belt Trade Size
3L, 4L, 5L, 5V, 5VX, A, AX, B, BX
Bore Diameter
1 in
Standards
REACH Certification, RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2VP62X1
Zoro #
G210987310
UPC #
-
Country of Origin
United States
Dimensions
For Belt Trade Size
3L, 4L, 5L, 5V, 5VX, A, AX, B, BX
Bore Diameter
1 in
AX Pitch Diameter (Minimum)
4.6 in
3L Pitch Diameter (Minimum)
4.5 in
Maximum Pitch Diameter
5.3 in (3L), 5.6 in (4L, A), 5.9 in (5L, B), 6.3 in (5V)
AX Pitch Diameter (Maximum)
5.6 in
4L Pitch Diameter (Minimum)
4.6 in
A Pitch Diameter (Maximum)
5.6 in
5VX Pitch Diameter (Maximum)
6.3 in
B Pitch Diameter (Minimum)
4.9 in
5L Pitch Diameter (Minimum)
4.9 in
BX Pitch Diameter (Maximum)
5.9 in
B Pitch Diameter (Maximum)
5.9 in
Outside Diameter
5.95 in
BX Pitch Diameter (Minimum)
4.9 in
5VX Pitch Diameter (Minimum)
5.3 in
5L Pitch Diameter (Maximum)
5.9 in
5V Pitch Diameter (Maximum)
6.3 in
3L Pitch Diameter (Maximum)
5.3 in
5V Pitch Diameter (Minimum)
5.3 in
4L Pitch Diameter (Maximum)
5.6 in
A Pitch Diameter (Minimum)
4.6 in
Minimum Pitch Diameter
4.5 in (3L), 4.6 in (4L, A), 4.9 in (5L, B), 5.3 in (5V)
Length through Bore
3 in
Overall Width
3 in
Minimum Face Width
1.375 in
Keyway Depth
1/8 in
Keyway Width
1/4 in
Maximum Face Width
2.125 in
Description
Variable Pitch V-Belt Pulley, Bore Diameter 1 in, Standards REACH Certification, RoHS Compliant, For Belt Trade Size 3L, 4L, 5L, 5V, 5VX, A, AX, B, BX, For V-Belt Type Banded, Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 5.3 in (3L), 5.6 in (4L, A), 5.9 in (5L, B), 6.3 in (5V), Number of Grooves 2, Outside Diameter 5.95 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) 5.3 in, 3L Pitch Diameter (Minimum) 4.5 in, 3V Pitch Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.