Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Variable Pitch V-Belt Pulley

  • Mfr # 2VP62X3/4

  • Zoro # G010987305


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
2
Standards
REACH Certification, RoHS Compliant
For Belt Trade Size
3L, 4L, 5L, 5V, 5VX, A, AX, B, BX
Bore Diameter
3/4 in
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VP62X3/4
Zoro #
G010987305
UPC #
-
Country of Origin
China

Dimensions

For Belt Trade Size
3L, 4L, 5L, 5V, 5VX, A, AX, B, BX
Bore Diameter
3/4 in
5L Pitch Diameter (Maximum)
5.9 in
5VX Pitch Diameter (Minimum)
5.3 in
5V Pitch Diameter (Minimum)
5.3 in
Maximum Pitch Diameter
5.3 in (3L), 5.6 in (4L, A), 5.9 in (5L, B), 6.3 in (5V)
AX Pitch Diameter (Maximum)
5.6 in
Outside Diameter
5.95 in
5L Pitch Diameter (Minimum)
4.9 in
AX Pitch Diameter (Minimum)
4.6 in
B Pitch Diameter (Maximum)
5.9 in
B Pitch Diameter (Minimum)
4.9 in
A Pitch Diameter (Minimum)
4.6 in
4L Pitch Diameter (Maximum)
5.6 in
A Pitch Diameter (Maximum)
5.6 in
3L Pitch Diameter (Minimum)
4.5 in
5V Pitch Diameter (Maximum)
6.3 in
3L Pitch Diameter (Maximum)
5.3 in
BX Pitch Diameter (Maximum)
5.9 in
4L Pitch Diameter (Minimum)
4.6 in
BX Pitch Diameter (Minimum)
4.9 in
5VX Pitch Diameter (Maximum)
6.3 in
Keyway Width
3/16 in
Overall Width
3 in
Minimum Pitch Diameter
4.5 in (3L), 4.6 in (4L, A), 4.9 in (5L, B), 5.3 in (5V)
Keyway Depth
3/32 in
Length through Bore
3 in
Minimum Face Width
1.375 in
Maximum Face Width
2.125 in

Details

Number of Grooves
2
Standards
REACH Certification, RoHS Compliant
Material
Cast Iron
Item
Variable Pitch V-Belt Pulley
For V-Belt Type
Banded, Classical, Cogged, Wedge
Material Fabrication
Cast
Number of Turns
4 (3L); 5 (4L, A); 6 (5L, B); 6 (5V)
Pulley Construction
Plain
Pulley Industry Number
2VP62

Description

Variable Pitch V-Belt Pulley, Bore Diameter 3/4 in, Standards REACH Certification, RoHS Compliant, For Belt Trade Size 3L, 4L, 5L, 5V, 5VX, A, AX, B, BX, For V-Belt Type Banded, Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 5.3 in (3L), 5.6 in (4L, A), 5.9 in (5L, B), 6.3 in (5V), Number of Grooves 2, Outside Diameter 5.95 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) 5.3 in, 3L Pitch Diameter (Minimum) 4.5 in, 3V Pitch Diameter (Maximum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.