Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Variable Pitch V-Belt Pulley

  • Mfr # 2VP65X1-3/8

  • Zoro # G610987286


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
2
Weight
12.3 lb
Material
Cast Iron
Outside Diameter
6.5 in
Standards
REACH Certification, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VP65X1-3/8
Zoro #
G610987286
UPC #
00195057186415
Country of Origin
China

Dimensions

Outside Diameter
6.5 in
Overall Width
3 1/4 in
For Belt Trade Size
4L, 5L, 5V, 5VX, A, AX, B, BX
Bore Diameter
1 3/8 in
B Pitch Diameter (Maximum)
6 in
5V Pitch Diameter (Minimum)
5.2 in
5L Pitch Diameter (Maximum)
6 in
BX Pitch Diameter (Maximum)
6 in
AX Pitch Diameter (Minimum)
4.7 in
AX Pitch Diameter (Maximum)
5.7 in
A Pitch Diameter (Maximum)
5.7 in
4L Pitch Diameter (Minimum)
4.7 in
5VX Pitch Diameter (Minimum)
5.2 in
5L Pitch Diameter (Minimum)
4.8 in
BX Pitch Diameter (Minimum)
4.8 in
5VX Pitch Diameter (Maximum)
6.4 in
Maximum Pitch Diameter
5.7 in (4L, A), 6 in (5L, B), 6.4 in (5V)
A Pitch Diameter (Minimum)
4.7 in
5V Pitch Diameter (Maximum)
6.4 in
B Pitch Diameter (Minimum)
4.8 in
4L Pitch Diameter (Maximum)
5.7 in
Maximum Face Width
2.375 in
Keyway Depth
5/32 in
Minimum Face Width
1.625 in
Length through Bore
3 1/4 in
Keyway Width
5/16 in
Minimum Pitch Diameter
4.7 in (4L, A), 4.8 in (5L, B), 5.2 in (5V)

Details

Number of Grooves
2
Weight
12.3 lb
Material
Cast Iron
Standards
REACH Certification, RoHS Compliant
Item
Variable Pitch V-Belt Pulley
Material Fabrication
Cast
Number of Turns
5 (4L, A); 6 (5L, B); 6 (5V)
For V-Belt Type
Banded, Classical, Cogged, Wedge
Pulley Construction
Plain
Pulley Industry Number
2VP65

Description

Variable Pitch V-Belt Pulley, Bore Diameter 1 3/8 in, Standards REACH Certification, RoHS Compliant, For Belt Trade Size 4L, 5L, 5V, 5VX, A, AX, B, BX, For V-Belt Type Banded, Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 5.7 in (4L, A), 6 in (5L, B), 6.4 in (5V), Number of Grooves 2, Outside Diameter 6.5 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) Not Applicable, 3L Pitch Diameter (Minimum) Not Applicable, 3V Pitch Diameter (Maximum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.