Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Variable Pitch V-Belt Pulley

  • Mfr # 2VP65X7/8

  • Zoro # G110987243


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
2
Outside Diameter
6.5 in
Material Fabrication
Cast
Standards
REACH Certification, RoHS Compliant
Overall Width
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VP65X7/8
Zoro #
G110987243
UPC #
00195057186392
Country of Origin
China

Dimensions

Outside Diameter
6.5 in
Overall Width
3 1/4 in
Bore Diameter
7/8 in
For Belt Trade Size
4L, 5L, 5V, 5VX, A, AX, B, BX
5VX Pitch Diameter (Maximum)
6.4 in
B Pitch Diameter (Maximum)
6 in
A Pitch Diameter (Maximum)
5.7 in
5L Pitch Diameter (Minimum)
4.8 in
BX Pitch Diameter (Maximum)
6 in
5V Pitch Diameter (Maximum)
6.4 in
A Pitch Diameter (Minimum)
4.7 in
AX Pitch Diameter (Minimum)
4.7 in
AX Pitch Diameter (Maximum)
5.7 in
B Pitch Diameter (Minimum)
4.8 in
4L Pitch Diameter (Minimum)
4.7 in
BX Pitch Diameter (Minimum)
4.8 in
4L Pitch Diameter (Maximum)
5.7 in
5V Pitch Diameter (Minimum)
5.2 in
5L Pitch Diameter (Maximum)
6 in
Maximum Pitch Diameter
5.7 in (4L, A), 6 in (5L, B), 6.4 in (5V)
5VX Pitch Diameter (Minimum)
5.2 in
Minimum Pitch Diameter
4.7 in (4L, A), 4.8 in (5L, B), 5.2 in (5V)
Maximum Face Width
2.375 in
Length through Bore
3 1/4 in
Keyway Depth
3/32 in
Keyway Width
3/16 in
Minimum Face Width
1.625 in

Details

Number of Grooves
2
Material Fabrication
Cast
Item
Variable Pitch V-Belt Pulley
Standards
REACH Certification, RoHS Compliant
Weight
12.3 lb
Material
Cast Iron
Pulley Construction
Plain
Number of Turns
5 (4L, A); 6 (5L, B); 6 (5V)
For V-Belt Type
Banded, Classical, Cogged, Wedge
Pulley Industry Number
2VP65

Description

Variable Pitch V-Belt Pulley, Bore Diameter 7/8 in, Standards REACH Certification, RoHS Compliant, For Belt Trade Size 4L, 5L, 5V, 5VX, A, AX, B, BX, For V-Belt Type Banded, Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 5.7 in (4L, A), 6 in (5L, B), 6.4 in (5V), Number of Grooves 2, Outside Diameter 6.5 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) Not Applicable, 3L Pitch Diameter (Minimum) Not Applicable, 3V Pitch Diameter (Maximum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.