Variable Pitch V-Belt Pulley
Mfr # 2VP68X1-1/4
Zoro # G710987179
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Number of Grooves
2
Bore Diameter
1 1/4 in
For Belt Trade Size
3L, 4L, 5L, 5V, 5VX, A, AX, B, BX
Standards
REACH Certification, RoHS Compliant
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2VP68X1-1/4
Zoro #
G710987179
UPC #
-
Country of Origin
United States
Dimensions
Bore Diameter
1 1/4 in
For Belt Trade Size
3L, 4L, 5L, 5V, 5VX, A, AX, B, BX
3L Pitch Diameter (Minimum)
5.1 in
5VX Pitch Diameter (Minimum)
5.9 in
5L Pitch Diameter (Minimum)
5.5 in
5VX Pitch Diameter (Maximum)
6.9 in
A Pitch Diameter (Maximum)
6.2 in
B Pitch Diameter (Minimum)
5.5 in
5V Pitch Diameter (Maximum)
6.9 in
BX Pitch Diameter (Maximum)
6.5 in
Outside Diameter
6.55 in
AX Pitch Diameter (Maximum)
6.2 in
3L Pitch Diameter (Maximum)
5.9 in
4L Pitch Diameter (Maximum)
6.2 in
AX Pitch Diameter (Minimum)
5.2 in
A Pitch Diameter (Minimum)
5.2 in
B Pitch Diameter (Maximum)
6.5 in
4L Pitch Diameter (Minimum)
5.2 in
BX Pitch Diameter (Minimum)
5.5 in
Maximum Pitch Diameter
5.9 in (3L), 6.2 in (4L, A), 6.5 in (5L, B), 6.9 in (5V)
5L Pitch Diameter (Maximum)
6.5 in
5V Pitch Diameter (Minimum)
5.9 in
Maximum Face Width
2.125 in
Overall Width
3 in
Length through Bore
3 in
Minimum Pitch Diameter
5.1 in (3L), 5.2 in (4L, A), 5.5 in (5L, B), 5.9 in (5V)
Keyway Depth
1/8 in
Keyway Width
1/4 in
Minimum Face Width
1.375 in
Description
Variable Pitch V-Belt Pulley, Bore Diameter 1 1/4 in, Standards REACH Certification, RoHS Compliant, For Belt Trade Size 3L, 4L, 5L, 5V, 5VX, A, AX, B, BX, For V-Belt Type Banded, Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 5.9 in (3L), 6.2 in (4L, A), 6.5 in (5L, B), 6.9 in (5V), Number of Grooves 2, Outside Diameter 6.55 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) 5.9 in, 3L Pitch Diameter (Minimum) 5.1 in, 3V Pitch Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.