Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Variable Pitch V-Belt Pulley

  • Mfr # 2VP68X1-1/8

  • Zoro # G210987303


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
2
Overall Width
3 in
Outside Diameter
6.55 in
Weight
11.7 lb
Standards
REACH Certification, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2VP68X1-1/8
Zoro #
G210987303
UPC #
00195057186446
Country of Origin
China

Dimensions

Overall Width
3 in
Outside Diameter
6.55 in
For Belt Trade Size
3L, 4L, 5L, 5V, 5VX, A, AX, B, BX
Bore Diameter
1 1/8 in
5L Pitch Diameter (Minimum)
5.5 in
BX Pitch Diameter (Maximum)
6.5 in
AX Pitch Diameter (Maximum)
6.2 in
5VX Pitch Diameter (Maximum)
6.9 in
5L Pitch Diameter (Maximum)
6.5 in
AX Pitch Diameter (Minimum)
5.2 in
B Pitch Diameter (Maximum)
6.5 in
5VX Pitch Diameter (Minimum)
5.9 in
BX Pitch Diameter (Minimum)
5.5 in
3L Pitch Diameter (Maximum)
5.9 in
4L Pitch Diameter (Maximum)
6.2 in
B Pitch Diameter (Minimum)
5.5 in
5V Pitch Diameter (Minimum)
5.9 in
5V Pitch Diameter (Maximum)
6.9 in
4L Pitch Diameter (Minimum)
5.2 in
Maximum Pitch Diameter
5.9 in (3L), 6.2 in (4L, A), 6.5 in (5L, B), 6.9 in (5V)
3L Pitch Diameter (Minimum)
5.1 in
A Pitch Diameter (Maximum)
6.2 in
A Pitch Diameter (Minimum)
5.2 in
Keyway Width
1/4 in
Length through Bore
3 in
Minimum Face Width
1.375 in
Minimum Pitch Diameter
5.1 in (3L), 5.2 in (4L, A), 5.5 in (5L, B), 5.9 in (5V)
Keyway Depth
1/8 in
Maximum Face Width
2.125 in

Details

Number of Grooves
2
Weight
11.7 lb
Standards
REACH Certification, RoHS Compliant
Item
Variable Pitch V-Belt Pulley
Material Fabrication
Cast
Material
Cast Iron
Pulley Construction
Plain
For V-Belt Type
Banded, Classical, Cogged, Wedge
Number of Turns
4 (3L); 5 (4L, A); 6 (5L, B); 6 (5V)
Pulley Industry Number
2VP68

Description

Variable Pitch V-Belt Pulley, Bore Diameter 1 1/8 in, Standards REACH Certification, RoHS Compliant, For Belt Trade Size 3L, 4L, 5L, 5V, 5VX, A, AX, B, BX, For V-Belt Type Banded, Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 5.9 in (3L), 6.2 in (4L, A), 6.5 in (5L, B), 6.9 in (5V), Number of Grooves 2, Outside Diameter 6.55 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) 5.9 in, 3L Pitch Diameter (Minimum) 5.1 in, 3V Pitch Diameter (Maximum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.