Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Variable Pitch V-Belt Pulley

  • Mfr # 2VP68x1-5/8

  • Zoro # G614868949


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
2
Material
Cast Iron
Pulley Industry Number
2VP68
BX Pitch Diameter (Maximum)
6.5 in
Length through Bore
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2VP68x1-5/8
Zoro #
G614868949
UPC #
00195057186460
Country of Origin
China

Dimensions

BX Pitch Diameter (Maximum)
6.5 in
Length through Bore
3 in
3L Pitch Diameter (Minimum)
5.1 in
Maximum Face Width
2.125 in
5L Pitch Diameter (Maximum)
6.5 in
Overall Width
3 in
4L Pitch Diameter (Minimum)
5.2 in
5VX Pitch Diameter (Maximum)
6.9 in
A Pitch Diameter (Maximum)
6.2 in
Minimum Pitch Diameter
5.1 in (3L), 5.2 in (4L, A), 5.5 in (5L, B), 5.9 in (5V)
Keyway Width
3/8 in
AX Pitch Diameter (Minimum)
5.2 in
4L Pitch Diameter (Maximum)
6.2 in
AX Pitch Diameter (Maximum)
6.2 in
5L Pitch Diameter (Minimum)
5.5 in
5VX Pitch Diameter (Minimum)
5.9 in
Minimum Face Width
1.375 in
B Pitch Diameter (Minimum)
5.5 in
Keyway Depth
3/16 in
BX Pitch Diameter (Minimum)
5.5 in
A Pitch Diameter (Minimum)
5.2 in
Bore Diameter
1 5/8 in
Maximum Pitch Diameter
5.9 in (3L), 6.2 in (4L, A), 6.5 in (5L, B), 6.9 in (5V)
B Pitch Diameter (Maximum)
6.5 in
Outside Diameter
6.55 in
3L Pitch Diameter (Maximum)
5.9 in
5V Pitch Diameter (Minimum)
5.9 in
5V Pitch Diameter (Maximum)
6.9 in
For Belt Trade Size
3L, 4L, 5L, 5V, 5VX, A, AX, B, BX

Details

Number of Grooves
2
Material
Cast Iron
Pulley Industry Number
2VP68
Weight
11.7 lb
Standards
REACH Certification, RoHS Certification
Material Fabrication
Cast
Number of Turns
4 (3L); 5 (4L, A); 6 (5L, B); 6 (5V)
Item
Variable Pitch V-Belt Pulley
Pulley Construction
Plain
Set Screw Location
One 90 Degrees from Keyway, One over the Keyway
For V-Belt Type
Banded, Classical, Cogged, Wedge

Description

Variable Pitch V-Belt Pulley, Bore Diameter 1 5/8 in, Standards REACH Certification, RoHS Certification, For Belt Trade Size 3L, 4L, 5L, 5V, 5VX, A, AX, B, BX, For V-Belt Type Banded, Classical, Cogged, Wedge, Material Cast Iron, Maximum Pitch Diameter 5.9 in (3L), 6.2 in (4L, A), 6.5 in (5L, B), 6.9 in (5V), Number of Grooves 2, Outside Diameter 6.55 in, Set Screw Location One 90 Degrees from Keyway, One over the Keyway, 3L Pitch Diameter (Maximum) 5.9 in, 3L Pitch Diameter (Minimum) 5.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.