Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Variable Pitch V-Belt Pulley

  • Mfr # 2VP68x7/8

  • Zoro # G014868839


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
2
4L Pitch Diameter (Minimum)
5.2 in
B Pitch Diameter (Minimum)
5.5 in
B Pitch Diameter (Maximum)
6.5 in
Set Screw Location
One 90 Degrees from Keyway, One over the Keyway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2VP68x7/8
Zoro #
G014868839
UPC #
00195057186439
Country of Origin
China

Dimensions

4L Pitch Diameter (Minimum)
5.2 in
B Pitch Diameter (Minimum)
5.5 in
B Pitch Diameter (Maximum)
6.5 in
3L Pitch Diameter (Minimum)
5.1 in
Minimum Pitch Diameter
5.1 in (3L), 5.2 in (4L, A), 5.5 in (5L, B), 5.9 in (5V)
Minimum Face Width
1.375 in
5VX Pitch Diameter (Minimum)
5.9 in
Length through Bore
3 in
A Pitch Diameter (Minimum)
5.2 in
BX Pitch Diameter (Maximum)
6.5 in
5L Pitch Diameter (Minimum)
5.5 in
4L Pitch Diameter (Maximum)
6.2 in
5VX Pitch Diameter (Maximum)
6.9 in
Keyway Width
3/16 in
Maximum Pitch Diameter
5.9 in (3L), 6.2 in (4L, A), 6.5 in (5L, B), 6.9 in (5V)
5L Pitch Diameter (Maximum)
6.5 in
AX Pitch Diameter (Maximum)
6.2 in
A Pitch Diameter (Maximum)
6.2 in
Overall Width
3 in
For Belt Trade Size
3L, 4L, 5L, 5V, 5VX, A, AX, B, BX
AX Pitch Diameter (Minimum)
5.2 in
Maximum Face Width
2.125 in
Keyway Depth
3/32 in
Bore Diameter
7/8 in
5V Pitch Diameter (Minimum)
5.9 in
3L Pitch Diameter (Maximum)
5.9 in
BX Pitch Diameter (Minimum)
5.5 in
5V Pitch Diameter (Maximum)
6.9 in
Outside Diameter
6.55 in

Details

Number of Grooves
2
Set Screw Location
One 90 Degrees from Keyway, One over the Keyway
Pulley Construction
Plain
Pulley Industry Number
2VP68
Material Fabrication
Cast
Material
Cast Iron
For V-Belt Type
Banded, Classical, Cogged, Wedge
Standards
REACH Certification, RoHS Certification
Weight
11.7 lb
Item
Variable Pitch V-Belt Pulley
Number of Turns
4 (3L); 5 (4L, A); 6 (5L, B); 6 (5V)

Description

Variable Pitch V-Belt Pulley, Bore Diameter 7/8 in, Standards REACH Certification, RoHS Certification, For Belt Trade Size 3L, 4L, 5L, 5V, 5VX, A, AX, B, BX, For V-Belt Type Banded, Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 5.9 in (3L), 6.2 in (4L, A), 6.5 in (5L, B), 6.9 in (5V), Number of Grooves 2, Outside Diameter 6.55 in, Set Screw Location 90 Degrees from Keyway, On Keyway, 3L Pitch Diameter (Maximum) 5.9 in, 3L Pitch Diameter (Minimum) 5.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.