Variable Pitch V-Belt Pulley
- Mfr # 2VP71X7/8
- Zoro # G910987153
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Number of Grooves
2
Standards
REACH Certification, RoHS Compliant
Bore Diameter
7/8 in
Material
Cast Iron
For Belt Trade Size
4L, 5L, 5V, 5VX, A, AX, B, BX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2VP71X7/8
- Zoro #
- G910987153
- UPC #
- 00195057186477
- Country of Origin
- China
- Number of Grooves
- 2
- Item
- Variable Pitch V-Belt Pulley
- Standards
- REACH Certification, RoHS Compliant
- Material
- Cast Iron
- Weight
- 14.6 lb
- Material Fabrication
- Cast
- For V-Belt Type
- Banded, Wedge, Cogged
- Number of Turns
- 5 (4L, A); 6 (5L, B); 6 (5V)
- Pulley Construction
- Plain
- Pulley Industry Number
- 2VP71
- Shell Material
- Cast Iron
Dimensions
- Bore Diameter
- 7/8 in
- For Belt Trade Size
- 4L, 5L, 5V, 5VX, A, AX, B, BX
- Outside Diameter
- 7.1 in
- Overall Width
- 3 1/4 in
- B Pitch Diameter (Maximum)
- 6.6 in
- 5L Pitch Diameter (Minimum)
- 5.4 in
- AX Pitch Diameter (Maximum)
- 6.3 in
- BX Pitch Diameter (Minimum)
- 5.4 in
- AX Pitch Diameter (Minimum)
- 5.3 in
- A Pitch Diameter (Maximum)
- 6.3 in
- 5VX Pitch Diameter (Maximum)
- 7 in
- 5V Pitch Diameter (Maximum)
- 7 in
- A Pitch Diameter (Minimum)
- 5.3 in
- 5VX Pitch Diameter (Minimum)
- 5.8 in
- 4L Pitch Diameter (Maximum)
- 6.3 in
- BX Pitch Diameter (Maximum)
- 6.6 in
- 5L Pitch Diameter (Maximum)
- 6.6 in
- 5V Pitch Diameter (Minimum)
- 5.8 in
- 4L Pitch Diameter (Minimum)
- 5.3 in
- Maximum Pitch Diameter
- 6.3 in (4L, A), 6.6 in (5L, B), 7 in (5V)
- B Pitch Diameter (Minimum)
- 5.4 in
- Keyway Depth
- 3/32 in
- Minimum Face Width
- 1.625 in
- Length through Bore
- 3 1/4 in
- Keyway Width
- 3/16 in
- Minimum Pitch Diameter
- 5.3 in (4L, A), 5.4 in (5L, B), 5.8 in (5V)
- Maximum Face Width
- 2.375 in
Description
Variable Pitch V-Belt Pulley, Bore Diameter 7/8 in, Standards REACH Certification, RoHS Compliant, For Belt Trade Size 4L, 5L, 5V, 5VX, A, AX, B, BX, For V-Belt Type Banded, Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 6.3 in (4L, A), 6.6 in (5L, B), 7 in (5V), Number of Grooves 2, Outside Diameter 7.1 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) Not Applicable, 3L Pitch Diameter (Minimum) Not Applicable, 3V Pitch Diameter (Maximum) Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.