VCI Bags, 18" x 12", 4 mil, Blue/Black, Slide Seal, 500 PK

  • Mfr # 5VFX7

  • Zoro # G3778376


product price: $179.99
/pk 500, $0.36/ea
Free Shipping & Returns

Key Features

Width
12"
Color
Blue/Black
Bag Closure Type
Slide Seal
Thickness
4 mil
Material
Low Density Polyethylene (LDPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VFX7
Zoro #
G3778376
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Length
18"
Thickness
4 mil
Depth
0
Size
18" x 12"
Seal Width
12 in
Overall Length
18 in
Seal Length
18 in
Usable Length
17 in
Usable Width
11 1/2 in

Details

Item
VCI Bags
Color
Blue/Black
Bag Closure Type
Slide Seal
Material
Low Density Polyethylene (LDPE)
Write on Surface
No
Hang Hole
No
Bag Material
Low Density Polyethylene (LDPE)
Bag Item
Reclosable Poly Bag
Package Configuration
Flat Pack
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included

Description

Bag Features Corrosion-Inhibiting VCI, Reclosable Bag, Bag Closure Type Open Top, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 12 in, Length 18 in, With Hang Hole Hang Hole Not Included, FDA Compliant Not FDA Compliant, Bag Bottom Type Flat, Blue, Package Configuration Flat Pack, Seal Length 18 in, Seal Width 12 in, Usable Length 17 in, Usable Width 11 1/2 in, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.