VCI Bags, 21" x 16", 4 mil, Blue, Single Storm Flap, 400 PK
Mfr # 5VFY2
Zoro # G5612503
product price: $318.99
/pk 400, $0.80/ea
Free Shipping & Returns
Key Features
Width
16"
Color
Blue
Bag Closure Type
Single Storm Flap
Thickness
4 mil
Material
Low Density Polyethylene (LDPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5VFY2
Zoro #
G5612503
UPC #
-
Country of Origin
United States
Dimensions
Width
16"
Length
21"
Thickness
4 mil
Depth
10"
Size
21" x 16"
Overall Length
21 in
Overall Depth
10 in
Details
Item
VCI Bags
Color
Blue
Bag Closure Type
Single Storm Flap
Material
Low Density Polyethylene (LDPE)
Write on Surface
No
Hang Hole
No
Bag Material
Low Density Polyethylene (LDPE)
Bag Item
Open Poly Bag
Closure Type
Single Storm Flap
Package Configuration
Roll
Bag Bottom Type
Gusseted
Bag Type
Standard
With Hang Hole
Hang Hole Not Included
Description
Bag Features Corrosion-Inhibiting VCI, Open-Ended Bag, Bag Closure Type Open Top, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 16 in, Length 21 in, With Hang Hole Hang Hole Not Included, FDA Compliant Not FDA Compliant, Bag Bottom Type Gusseted, Blue, Package Configuration Roll, Seal Length Not Applicable, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.