VCI Bags, 25" x 27", 4 mil, Blue, Bottom Seal, 100 PK
Mfr # 5VFY1
Zoro # G3778358
product price: $181.99
/pk 100, $1.82/ea
Free Shipping & Returns
Key Features
Width
27"
Color
Blue
Bag Closure Type
Bottom Seal
Thickness
4 mil
Material
Low Density Polyethylene (LDPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5VFY1
Zoro #
G3778358
UPC #
-
Country of Origin
United States
Dimensions
Width
27"
Length
25"
Thickness
4 mil
Depth
20"
Size
25" x 27"
Overall Length
25 in
Overall Depth
20 in
Details
Item
VCI Bags
Color
Blue
Bag Closure Type
Bottom Seal
Material
Low Density Polyethylene (LDPE)
Write on Surface
No
Hang Hole
No
Bag Material
Low Density Polyethylene (LDPE)
Closure Type
Bottom Seal
Bag Item
Open Poly Bag
Package Configuration
Roll
Bag Bottom Type
Gusseted
Bag Type
Standard
With Hang Hole
Hang Hole Not Included
Description
Bag Features Corrosion-Inhibiting VCI, Open-Ended Bag, Bag Closure Type Open Top, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 27 in, Length 25 in, With Hang Hole Hang Hole Not Included, FDA Compliant Not FDA Compliant, Bag Bottom Type Gusseted, Blue, Package Configuration Roll, Seal Length Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.