Zoro Homepage

VCI Bubble Bags, Self-Sealing, PK600

  • Mfr # VBE00008

  • Zoro # G7684193


product price: $360.99
/pk 600, $0.60/ea
Free Shipping & Returns

Key Features

Bubble Size
3/16 in
Color
Blue
Material
Low Density Polyethylene
Width
6 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBE00008
Zoro #
G7684193
UPC #
-
Country of Origin
United States

Dimensions

Bubble Size
3/16 in
Width
6 in
Length
8 in
Bubble Bag Length
8 in
Bubble Bag Width
6 in

Details

Color
Blue
Item
VCI Bubble Bags
Material
Low Density Polyethylene
Bag Bottom Type
Flat
Package Configuration
Bundle
Bag Closure Type
Self-Seal
Bubble Bag Style
Self-Sealing
Bubble Bag Type
Corrosion-Inhibiting VCI
Bags per Case
600

Description

VCI Bubble Bags, Bubble Bag Type Corrosion-Inhibiting VCI, Bubble Bag Style Self-Sealing, Bubble Size 3/16 in, Bubble Bag Width 6 in, Bubble Bag Length 8 in, Bags per Case 600, Material Polyethylene, Package Quantity 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.